DIXON ABH10150F Hose Type Booster Hose Coupling, 1-1/2 Inch Bowl Size, 1 Inch Hose

Item: BX6UTJ Model: ABH10150F
7 In Stock

Ships within 2 days via

€258.34 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hose Coupling
Material Aluminum
Orientation Straight
Bowl Size 1 1/2"
Finish Hardcoat
Hose Size 1"
Material Aluminum
Thread Size 1"
Thread Type NST
Working Pressure 800 psi

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON ABH08125 Hose Type Booster Hose Coupling, 1-1/4 Inch Bowl Size, 3/4 Inch Hose | BX6URY ABH08125Aluminum€258.34
DIXON ABH10143F Hose Type Booster Hose Coupling, 1-7/16 Inch Bowl Size, 1 Inch Hose | BX6UTD ABH10143FAluminum€283.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON ABH10150F Hose Type Booster Hose Coupling, 1-1/2 Inch Bowl Size, 1 Inch Hose
€258.34 /unit