DIXON 7800MP Spring Driven Hose Reel, 50 Ft. Of 3/8 Inch

Item: BX6TZF Model: 7800MP
In Stock

Get it by Monday, Sep 29

€1,069.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hose Reel
Capacity 50 ft. of 3/8" Or 50 ft. of 1/2"
Inlet Size 1/2"
Inlet Type NPTF
Intended Service Oil
Material Steel
Max. Temp. 210°F
Working Pressure 3000 psi

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHose LengthHose Inside Dia.MaterialTypePrice
DIXON 7850LP Spring Driven Hose Reel W/Hose, 1/2 Inch I.D., 1/2 Inch NPTF | AN9ZMR 7850LP50 ft.1/2"SteelHose Reel€1,079.40
DIXON 7600HP Spring Driven Hose Reel, 50 Ft. Of 1/4 Inch | BX6TYN 7600HP----€1,374.33
DIXON 7670LP Spring Driven Hose Reel W/Hose, 1/2 Inch NPTF Inlet | BX6TZA 7670LP70 ft.3/8"SteelHose Reel€1,161.31
DIXON 7800LP Spring Driven Hose Reel, 70 Ft. Of 3/8 Inch | BX6TZG 7800LP----€917.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 7800MP Spring Driven Hose Reel, 50 Ft. Of 3/8 Inch
€1,069.14 /unit