DIXON 5081208SS Adapter, 3/4 Inch Male GHT x 1/2 Inch MNPT, 303 Stainless Steel

Item: BX7ZEH Model: 5081208SS
7 In Stock

Ships within 2 days via

€53.23 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Garden Hose Adapter
Connection Size 3/4" x 1/2"
Fitting Type Adapter
Gender Male x Male
Grade Grade 303
Hex Size 1 1/16"
Length 1 1/2"
Material Stainless Steel
Thread Size 3/4"-11 1/2 x 1/2"-14

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialThread SizeHex SizePressure RatingPrice
DIXON 5071204C Adapter, 3/4 Inch Male GHT x 1/4 Inch NPT, Brass | BX6JKK 5071204CBrass3/4"-11 1/2 x 1/4"-181 1/16"-€8.04
DIXON 5011208C Adapter, 3/4 Inch Rigid FGHT x 1/2 Inch FNPT, Brass, Non-Swivel With SBR Washer | BX6RHU 5011208CBrass3/4"-11 1/2 x 1/2"-141 3/16"150 psi€20.94
DIXON 5011208SS Adapter, 3/4 Inch Rigid FGHT x 1/2 Inch FNPT, 303 Stainless Steel | BX6RHW 5011208SSStainless Steel3/4"-11 1/2 x 1/2"-141 3/16"-€65.39
DIXON 5011202C Adapter, 3/4 Inch Rigid FGHT x 1/8 Inch FNPT, Brass, Non-Swivel With SBR Washer | BX6RHX 5011202CBrass3/4"-11 1/2 x 1/8"-271 3/16"-€21.93
DIXON 5011212SS Adapter, 3/4 Inch Rigid FGHT x 3/4 Inch FNPT, 303 Stainless Steel | BX6RHY 5011212SSStainless Steel3/4"-11 1/2 x 3/4"-141 3/16"-€65.39
DIXON 5011212C Adapter, 3/4 Inch Rigid FGHT x 3/4 Inch FNPT, Brass, Non-Swivel With SBR Washer | BX6RJA 5011212CBrass3/4"-11 1/2 x 3/4"-141 3/16"150 psi€18.74
DIXON 5021208SS Adapter, 3/4 Inch Female GHT Swivel x 1/2 Inch FNPTF, With SBR Washer | BX6RJC 5021208SSStainless Steel---€92.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 5081208SS Adapter, 3/4 Inch Male GHT x 1/2 Inch MNPT, 303 Stainless Steel
€53.23 /unit