DIXON 5041212SS Adapter, 3/4 Inch Female GHT Swivel x 3/4 Inch MNPTF, With SBR Washer | BX7ZEC

DIXON 5041212SS Adapter, 3/4 Inch Female GHT Swivel x 3/4 Inch MNPTF, With SBR Washer

Item: BX7ZEC Model: 5041212SS
7 In Stock

Ships within 2 days via

€98.77 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Garden Hose Adapter
Connection Size 3/4" x 3/4"
Connection Type GHT Swivel x NPTF
Fitting Type Adapter
Gender Female x Male
Grade Grade 303
Hex Size 1 3/16"
Length 1.43"
Material Stainless Steel
Thread Size 3/4"-11 1/2 x 3/4"-14

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)3.63
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialThread SizeHex SizePressure RatingPrice
DIXON 5071204C Adapter, 3/4 Inch Male GHT x 1/4 Inch NPT, Brass | BX6JKK 5071204CBrass3/4"-11 1/2 x 1/4"-181 1/16"-€8.04
DIXON 5011208C Adapter, 3/4 Inch Rigid FGHT x 1/2 Inch FNPT, Brass, Non-Swivel With SBR Washer | BX6RHU 5011208CBrass3/4"-11 1/2 x 1/2"-141 3/16"150 psi€20.94
DIXON 5011208SS Adapter, 3/4 Inch Rigid FGHT x 1/2 Inch FNPT, 303 Stainless Steel | BX6RHW 5011208SSStainless Steel3/4"-11 1/2 x 1/2"-141 3/16"-€65.39
DIXON 5011202C Adapter, 3/4 Inch Rigid FGHT x 1/8 Inch FNPT, Brass, Non-Swivel With SBR Washer | BX6RHX 5011202CBrass3/4"-11 1/2 x 1/8"-271 3/16"-€21.93
DIXON 5011212SS Adapter, 3/4 Inch Rigid FGHT x 3/4 Inch FNPT, 303 Stainless Steel | BX6RHY 5011212SSStainless Steel3/4"-11 1/2 x 3/4"-141 3/16"-€65.39
DIXON 5011212C Adapter, 3/4 Inch Rigid FGHT x 3/4 Inch FNPT, Brass, Non-Swivel With SBR Washer | BX6RJA 5011212CBrass3/4"-11 1/2 x 3/4"-141 3/16"150 psi€18.74
DIXON 5021208SS Adapter, 3/4 Inch Female GHT Swivel x 1/2 Inch FNPTF, With SBR Washer | BX6RJC 5021208SSStainless Steel---€92.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 5041212SS Adapter, 3/4 Inch Female GHT Swivel x 3/4 Inch MNPTF, With SBR Washer
€98.77 /unit