DISC-LOCK DLTCN-625 Lock Nut, 5/8-11 Thread Size, Grade 8, Zinc Plated, 50Pk | AH7CWH 36RM16

DISC-LOCK DLTCN-625 Locknut, 5/8 In - 11 Thread Size, Heavy Hex, Zn Plated, Steel, 50 Pk

Item: AH7CWH Model: DLTCN-625Cross Ref: 36RM16
7 In Stock

Ships within 2 days via

€251.49 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lock Nut
Finish Zinc Plated
Hardness Rockwell HRC30-34
Material Steel
Nut Type Heavy Hex
System Of Measurement Imperial
Thread Direction Right Hand
Thread Size 5/8"-11
Thread Type Coarse
Type Heavy Hex
Washer Outside Dia. 1.265"

Shipping Info:

Ship weight (kg) 2.767
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)17.78
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISC-LOCK DLTCN-625 Locknut, 5/8 In - 11 Thread Size, Heavy Hex, Zn Plated, Steel, 50 Pk
€251.49 /unit