DINEX DXIDT1C1418 Tray Dispensing Cart Cantilever 14 Inch x 18 inch | AH9QKH 40XC18

DINEX DXIDT1C1418 Tray Dispensing Cart Cantilever 14 Inch x 18 inch

Item: AH9QKH Model: DXIDT1C1418Cross Ref: 40XC18
In Stock

Get it by Monday, Sep 29

€3,945.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tray Dispenser
Caster Material Polyolefin
Caster Size 6"
Construction Stainless Steel
Gauge Thickness 14 ga.
Load Capacity 250 lbs.
Material Stainless Steel
Number Of Compartments 1
Number Of Shelves 0
Overall Height 37 3/4"
Overall Width 29 1/2"

Shipping Info:

Ship weight (kg) 80.1
Ship height (cm)92.08
Ship length (cm)59.69
Ship width (cm)67.31
Country of OriginUS

Product Details:

    • Heated/Unheated : Unheated

Product Variants

ProductModelOverall HeightOverall WidthMaterialCaster MaterialConstructionCaster SizeNumber Of CompartmentsGauge ThicknessPrice
DINEX DXIDT1E1418 Tray Dispensing Cart 1 Stack 14 inch x 18 inch | AH9QJP 40XA99 DXIDT1E141836 3/8"19 5/8"Stainless SteelPolyolefinStainless Steel6"114 ga.€4,933.87
DINEX DXIDT1E1520 Tray Dispensing Cart 1 Stack 15 inch x 20 inch | AH9QKG 40XC17 DXIDT1E152036 3/8"19 5/8"Stainless SteelPolyolefinStainless Steel6"114 ga.€4,776.59
DINEX DXIDT2E1418 Tray Dispensing Cart 2 Stacks Enclosed | AH9QKV 40XC29 DXIDT2E141836 3/8"40"Stainless SteelPolyolefinStainless Steel6"114 ga.€5,497.97
DINEX DXIDT1C1520 Tray Dispensing Cart Cantilever 15 inch x 20 inch | AH9QKZ 40XC33 DXIDT1C152037 3/4"29 1/2"Stainless SteelPolyolefinStainless Steel6"114 ga.€3,945.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DINEX DXIDT1C1418 Tray Dispensing Cart Cantilever 14 Inch x 18 inch
€3,945.93 /unit