DIAMOND VANTAGE DXA2730P04A Depressed Center Wheel T27 4 Inch | AF7HJM 21AP40

DIAMOND VANTAGE DXA2730P04A Depressed Center Wheel T27 4 Inch

Item: AF7HJM Model: DXA2730P04ACross Ref: 21AP40
7 In Stock

Ships within 2 days via

€225.34 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Depressed Center Wheel
Abrasive Material Diamond
Application Metal
Arbor Size 5/8"
Compatible Tool Type Angle Grinder
Connector Type Unthreaded Hole
Dia. 4"
Diameter 4"
Grade Grade Supreme , Supreme
Grit 50
Max. Speed 15300 RPM
Overall Dia. 4"
Thickness 1/8"
Wheel Dia. 4"
Wheel Type Type 27

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)13.72
Ship length (cm)13.21
Ship width (cm)4.06
HS code6804210000
Country of OriginKR

Product Variants

ProductModelWheel TypeDiameterThicknessGritConnector TypeMax. SpeedOverall Dia.Wheel Dia.Price
DIAMOND VANTAGE DXA2730P05H Depressed Center Wheel T27 5 Inch | AF7HJN 21AP41 DXA2730P05HType 275"1/8"50Threaded Hole12225 RPM5"5"€257.78
DIAMOND VANTAGE DXA2730P07H Depressed Center Wheel T27 7 Inch | AF7HJP 21AP43 DXA2730P07HType 277"1/8"50Threaded Hole8600 RPM--€480.72
DIAMOND VANTAGE DXA2730P45H Depressed Center Wheel T27 4-1/2 Inch | AF7HJQ 21AP45 DXA2730P45HType 274 1/2"1/8"50Threaded Hole13600 RPM--€238.21
DIAMOND VANTAGE DXA2930P04A Depressed Center Wheel T29 4 Inch | AF7HJR 21AP46 DXA2930P04AFiner Finish Grinding4"0.094"40 to 50Unthreaded Hole15300 RPM4"4"€137.62
DIAMOND VANTAGE DXA2930P05H Depressed Center Wheel T29 5 Inch | AF7HJT 21AP47 DXA2930P05HType 295"1/8"50Threaded Hole12225 RPM--€198.36
DIAMOND VANTAGE DXA2930P06H Depressed Center Wheel T29 6 Inch | AF7HJU 21AP48 DXA2930P06HType 296"1/8"50Threaded Hole10200 RPM6"6"€230.08
DIAMOND VANTAGE DXA2930P07H Depressed Center Wheel T29 7 Inch | AF7HJV 21AP49 DXA2930P07HType 297"1/8"50Threaded Hole8600 RPM--€292.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMOND VANTAGE DXA2730P04A Depressed Center Wheel T27 4 Inch
€225.34 /unit