DEXTER C1000-PRIV-C-626 Door Lever Lockset, Grade 1, Curved, Satin Chrome, Different, Lever | CP3RKW 54FF53

DEXTER C1000-PRIV-C-626 Door Lever Lockset, Grade 1, Curved, Satin Chrome

Item: CP3RKW Model: C1000-PRIV-C-626Cross Ref: 54FF53
7 In Stock

Ships within 2 days via

€220.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Door Lever Lockset
Ada Compliant Yes
Backset 2 3/4"
Cylinder Core Type SFIC
Electrical/mechanical Mechanical
Features Cylindrical Locks
Finish Satin Chrome
For Use With Various Door Types
Function Privacy
Handle Material Stainless Steel
Handle Type Lever
Includes Keys, Latch, Strike
Key Material Brass
Key Type Keyed Different
Keyway Type None
Ligature Resistant No
Location Type Commercial, Educational, Industrial, Institutional
Lockset Performance Strength Heavy Duty
Mortise / Cylindrical Cylindrical
Number Of Keys 0
Pins 6
Required Door Thickness 1 3/8" to 2"
Strike Dim. 1 1/4" x 4 7/8"
Strike Type Curved Lip
Style Curved
Visual Indicator Message No Message
Standards ANSI, UL LISTED

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeStyleStrike TypeKey MaterialPinsNumber Of KeysFunctionBacksetPrice
DEXTER C1000-CSEC-C-613-SFIC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different | CP3RGY 54FF33 C1000-CSEC-C-613-SFICKeyed DifferentCurvedCurved LipBrass62-2 3/4"€309.43
DEXTER C1000-PRIV-C-613 Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different | CP3RGZ 54FF52 C1000-PRIV-C-613Keyed DifferentCurvedCurved LipBrass6-Privacy2 3/4"€244.04
DEXTER C1000-PASS-C-613 Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHA 54FF48 C1000-PASS-C-613Keyed DifferentCurvedCurved LipBrass6-Passage2 3/4"€226.58
DEXTER C1000-CLRM-C-613-KDC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHB 54FF24 C1000-CLRM-C-613-KDCKeyed DifferentCurvedCurved LipBrass62Classroom2 3/4"€252.13
DEXTER C1000-CSEC-C-613-KDC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHC 54FF32 C1000-CSEC-C-613-KDCKeyed DifferentCurvedCurved LipBrass62-2 3/4"€309.43
DEXTER C1000-ENTR-C-613-KDC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHD 54FF40 C1000-ENTR-C-613-KDCDifferentCurvedCurved Lip StrikeSolid Brass62Entrance Lock2 3/4"€252.13
DEXTER C1000-ENTR-C-613-SFIC Door Lever Lockset, Grade 1, Curved, Dark Bronze, Different, Lever | CP3RHE 54FF41 C1000-ENTR-C-613-SFICKeyed DifferentCurvedCurved LipBrass62Entrance Lock2 3/4"€256.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEXTER C1000-PRIV-C-626 Door Lever Lockset, Grade 1, Curved, Satin Chrome
€220.27 /unit