Flat Shipping
Flat Shipping at

DEWALT DWHT47098 Chalk Reel | CF2MZM 31CN53

DEWALT DWHT47098 Chalk Reel

Item: CF2MZM Model: DWHT47098Cross Ref: 31CN53
Limited Availability
€5.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Chalk Line Reel
Case Color Not Applicable
Case Material Aluminum
Door Type Not Applicable
Fill Weight Not Applicable
Hook Material Stainless Steel
Included Chalk Color Not Applicable
Included Chalk Permanence Not Applicable
Included Chalk Size Not Applicable
Includes Not Applicable
Line Construction Twisted
Promotion Restriction Not Eligible For Promotion

Shipping Info:

Ship weight (kg) 0.0315
Country of OriginVN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWHT47098 Chalk Reel
€5.82 /unit