DEWALT DW5207 Hammer Drill Bit Set Straight (7) Pieces | AD8MFC 4KZ92

DEWALT DW5207 Hammer Drill Bit Set Straight (7) Pieces

Item: AD8MFC Model: DW5207Cross Ref: 4KZ92
7 In Stock

Ships within 2 days via

€47.41 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Masonry Drill Bit Set
Cutting Direction Right Hand
Flute Type Spiral
Impact Rated No
Includes (7) Premium Percussion Masonry Drill Bits
Largest Drill Bit Size 1/2"
No. Of Pieces 7
Number Of Cutter Heads 2
Number Of Drill Bits 7
Number Of Pieces 7
Primary Material Application Concrete, Masonry, Natural Stone
Promotion Restriction Not Eligible For Promotion
Shank Shape Round
Smallest Drill Bit Size 3/16"
System Of Measurement Fractional Inch

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)16
HS code8207502030
Country of OriginDE

Product Variants

ProductModelShank ShapeNumber Of PiecesNumber Of Cutter HeadsPrice
DEWALT DWA5103 3-PC Hex Masonry Drill Bit Set | CD2FDY 45HF08 DWA5103Hex32€24.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW5207 Hammer Drill Bit Set Straight (7) Pieces
€47.41 /unit