DEWALT DRS18100 Staples, Insulated, 3/4 Inch Crown Width In, 1 Inch Leg Length In | CP3QYX 499M11

DEWALT DRS18100 Staples, Insulated, 3/4 Inch Crown Width In, 1 Inch Leg Length In, 540PK

Item: CP3QYX Model: DRS18100Cross Ref: 499M11
7 In Stock

Ships within 2 days via

€30.31 /pkg. of 540
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Staples
Color Silver
Construction Steel
Crown Width 3/4"
Fits Maximum Wire Diameter 1/2"
Fits Wire Dia. 0" to 1/2"
For Use With MFR. No. DCN701
Leg Length 1"
Material Steel
Nail Length 1 1/2"
Promotion Restriction Not Eligible For Promotion
Type Insulated

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DRS18100 Staples, Insulated, 3/4 Inch Crown Width In, 1 Inch Leg Length In, 540PK
€30.31 /pack