DEWALT DPG95-9D Safety Glasses, Wraparound Frame | CP3QUU 15F617

DEWALT DPG95-9D Safety Glasses, Wraparound Frame

Item: CP3QUU Model: DPG95-9DCross Ref: 15F617
7 In Stock

Ships within 2 days via

€16.63 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Safety Glasses
Ansi Dust/splash Rating Not Rated for Dust or Splash
Arm Color Black
Arm Tip Type Bayonet
Eyewear Size M
Frame Color Gray
Frame Material Nylon
Frame Style Wraparound With Side Protection
Frame Type Full Frame
Gender Unisex
Includes Adjustable Strap, Removable Elastic Headstrap
Includes Polarized Lens Coating No
Lens Color Light Gray
Lens Material Polycarbonate
Metal Detectable No
Mfr. Series Framework(TM) Series
Photochromatic Lens No
Sub-brand Framework (Tm)
X-ray Detectable No

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFrame TypeFrame ColorLens ColorArm Tip TypeArm ColorEyewear SizeMetal DetectableX-ray DetectablePkg. Qty.Price
DEWALT DPG52-11D Safety Glasses | CP3QUM 199HV8 DPG52-11D--------1€87.87
DEWALT DPG52-6D Safety Glasses | CP3QUN 199HW0 DPG52-6D--------1€95.03
DEWALT DPG52-2D Safety Glasses | CP3QUP 199HV9 DPG52-2D--------1€85.31
DEWALT DPG51-2D Safety Glasses | CR2ZUP 199HL3 DPG51-2D--------1€142.68
DEWALT DPG52-BD Safety Glasses | CP3QUQ 199HW2 DPG52-BD--------12€86.31
DEWALT DPG51-6 Safety Glasses, Wraparound Frame, Full-Frame, Gray Mirror, Black, Black, M Eyewear Size | CP3QUX 3NUP6 DPG51-6Full FrameBlackGray MirrorHybridBlackMNoNo1€10.06
DEWALT DPG51-2 Safety Glasses, Wraparound Frame, Full-Frame, Gray, Black, Black, M Eyewear Size, Unisex | CP3QUY 3NUN4 DPG51-2Full FrameBlackGrayHybridBlackMNoNo1€10.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DPG95-9D Safety Glasses, Wraparound Frame
€16.63 /unit