Flat Shipping
Flat Shipping at

DEWALT DFS9150B1G Staples Crown, 1/2 Inch Crown Width In, 1 1/2 Inch Leg Length In | CP3QYY 54ZE52

DEWALT DFS9150B1G Staples Crown, 1/2 Inch Crown Width In, 1 1/2 Inch Leg Length In, 960PK

Item: CP3QYY Model: DFS9150B1GCross Ref: 54ZE52
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.19 /pkg. of 960
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Staples
Color Silver
Construction Galvanized Steel
Crown Style Round
Crown Width 1/2"
Finish Galvanized
Fits Maximum Wire Diameter 1/2"
Fits Wire Dia. 0" to 1/2"
For Use With RP_Mfr No. DCFS950
Gauge 9 ga.
Leg Length 1 1/2"
Material Steel
Nail Length 1 1/2"
Promotion Restriction Not Eligible For Promotion
Type Round Crown
Product Type Round Staple

Shipping Info:

Ship weight (kg) 7.335
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNail LengthMaterialTypePkg. Qty.Price
DEWALT DFS9175B1G Staples Crown, 1/2 Inch Crown Width In, 1 3/4 Inch Leg Length In | CP3QYZ 54ZE53 DFS9175B1G1 3/4"SteelRound Crown960€192.71
DEWALT DFS9200B1G Staples Crown, 1/2 Inch Crown Width In, 2 Inch Leg Length In, 2 Inch Nail Length In | CP3QZA 54ZE54 DFS9200B1G2"SteelRound Crown1€226.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DFS9150B1G Staples Crown, 1/2 Inch Crown Width In, 1 1/2 Inch Leg Length In, 960PK
€188.19 /pack