DEWALT DCN8910500 Metal Track To Steel Nails, 1/2 Inch Length, Steel, 1000PK | CG6MQN 422V83

DEWALT DCN8910500 Nail, Steel, Zn Plated, 1/2 In Lg., Full Rnd, 15 Deg Collation Angle, Diamond, Plastic, 1000PK

Item: CG6MQN Model: DCN8910500Cross Ref: 422V83
7 In Stock

Ships within 2 days via

€257.58 /pkg. of 1000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nails
Collation Angle 15°
Collation Configuration Strip
Collation Type Plastic
Finish Zinc Plated
Head Style Full Round
Length 1/2"
Material Steel
Number Of Sticks 15
Point Type Diamond
Shank Thread Dia. 3/25"
Shank Type Smooth
System Of Measurement Imperial
Type Pin
Standards ASTM B695

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)2.54
Ship length (cm)1.27
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DCN8910500 Nail, Steel, Zn Plated, 1/2 In Lg., Full Rnd, 15 Deg Collation Angle, Diamond, Plastic, 1000PK
€257.58 /pack