DEWALT DBN18125 Brad Nail, 18 Gauge 1-1/4 Inch Length, 5000Pk | AC9ELR 3FZL2

DEWALT DBN18125 Brad, Steel, Bright, 1 1/4 In Lg., T Head, 18 ga. Gauge, Adhesive, Chisel, Smooth, 5000PK

Item: AC9ELR Model: DBN18125Cross Ref: 3FZL2
7 In Stock

Ships within 2 days via

€44.85 /pkg. of 5000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Brads
Collation Type Adhesive
Finish Bright
Gauge 18 ga.
Head Style T Head
Length 1 1/4"
Material Steel
Number Of Sticks 100
Point Type Chisel
Shank Type Smooth
System Of Measurement Imperial
Type Brad

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)4.06
Ship length (cm)3.18
Ship width (cm)6.35
HS code7317006560
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DBN18125 Brad, Steel, Bright, 1 1/4 In Lg., T Head, 18 ga. Gauge, Adhesive, Chisel, Smooth, 5000PK
€44.85 /pack