DEVILBISS HAV-501 Air Regulator With Gauge 125 Psi 180f | AD9LJY 4TH22

DEVILBISS HAV-501 Air Regulator With Gauge 125 Psi 180f

Item: AD9LJY Model: HAV-501Cross Ref: 4TH22
7 In Stock

Ships within 2 days via

€97.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Air Regulator
Adjustment Range 0 psi to 175 psi
Adjustment Range - Regulators 0 psi to 175 psi
Compressed Air Regulator Product Grouping General Purpose Air Regulator
Includes Air Gauge
Max. Pressure 125 psi
Max. Temp. 180°F
Pipe Size 1/4"
Valve Design Air Adjusting

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.11
Ship length (cm)5.59
Ship width (cm)4.57
HS code8481809015
Country of OriginTW

Product Variants

ProductModelBody MaterialPressure Gauge IncludedPipe SizeAir Inlet GenderAir Outlet GenderFor Fluid TypeFor Substance TypeRegulator TypePrice
DEVILBISS HARG-510 Air Regulator With Gauge 250 Psi 150f | AD9LJT 4TH15 HARG-510ZincYes1/4"FemaleFemaleCompressed AirAirRelieving€286.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEVILBISS HAV-501 Air Regulator With Gauge 125 Psi 180f
€97.57 /unit