DETEX EAX-4200SK Door Management Alarm, Painted Gray, Rim, Door Management Alarm, Rim, Variable, Non-Handed | CP3MXD 54PC21

DETEX EAX-4200SK Door Management Alarm, Painted Gray, Rim, Door Management Alarm, Rim, Variable, Non-Handed

Item: CP3MXD Model: EAX-4200SKCross Ref: 54PC21
7 In Stock

Ships within 2 days via

€1,410.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Alarm
Activated By Unauthorized Egress
Activates By Unauthorized Egress
Alarm Duration Variable
Alarm Type Door Management Alarm
Arm Type No Arm
Battery Size 9V Battery
Body Dia. 6 1/4"
Body Height 4 1/2"
Body Length 6 1/4"
Body Material Aluminum
Body Thickness 2 13/16" , 2.812"
Body Width 6 1/4"
Control Key Registration Required No
Cord Length 10 ft.
Cylinder Type Rim
Decibels 103 dBA
Door Handing Non Handed
Finish Paint
For Use With Emergency Exit And Restricted Doors
Housing Material Aluminum
Includes Mfr. No. ES4200-K4, RC65, S3, TP-24
Inside Keyed Cylinder Type Rim

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCylinder TypeBody MaterialFinishDecibelsHousing MaterialBody WidthAlarm TypeBody HeightPrice
DETEX ECL-230D BLACK Exit Control Hardware, Painted Black, Mortise, Door Management Alarm, Mortise, Variable | CP3MXB 54PC40 ECL-230D BLACKRimAlloyPaint100 dBAPolycarbonate3 3/4"Door Management Alarm10 3/8"€600.24
DETEX EAX-2500F GRAY Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3MZY 28XW74 EAX-2500F GRAYMortisePlasticAnodized Duranodic100 dBAPlastic4.656"Horn4 1/2"€658.91
DETEX EAX-2500SK GRAY W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3MZZ 44ZV29 EAX-2500SK GRAY W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic4.656"Horn4 1/2"€1,176.70
DETEX EAX-300 GRAY W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3NAA 44ZV05 EAX-300 GRAY W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic2.109"Horn7.703"€464.35
DETEX EAX-300W GRAY W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3NAB 44ZV04 EAX-300W GRAY W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic2.109"Horn7.703"€652.17
DETEX EAX-500W BLACK W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3NAC 44ZV17 EAX-500W BLACK W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic2.109"Horn7.703"€652.24
DETEX EAX-500 GRAY W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3NAD 44ZU93 EAX-500 GRAY W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic2.109"Horn7.703"€382.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DETEX EAX-4200SK Door Management Alarm, Painted Gray, Rim, Door Management Alarm, Rim, Variable, Non-Handed
€1,410.47 /unit