DESTACO 225-URSS Hold-Down Clamp, Locking Horizontal Handle, Flange Base Mounting | CP3MLN 56LZ03

DESTACO 225-URSS Hold-Down Clamp, Locking Horizontal Handle, Flange Base Mounting

Item: CP3MLN Model: 225-URSSCross Ref: 56LZ03
7 In Stock

Ships within 2 days via

€99.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Clamp
Accommodates Workpiece Variation No
Arm Length 2.69"
Arm Style U Bar
Base Mounting Style Flange
Body Material Stainless Steel
Clamp Arm Length 2.69"
Clamp Arm Opening Angle 92°
Clamp Arm Style U Bar
Clamp Bar Opening 92°
Handle Orientation Horizontal
Height Under Arm 1.29"
Height Under Clamp Arm 1.29"
Holding Capacity 500 lbs.
Includes Locking Handle Yes
Material Stainless Steel
Maximum Holding Capacity 500 lbf.
Mounting Base Flange
Mounting Holes Center To Center (long Side) 1"
Mounting Holes Center To Center (short Side) 22/25"
Overall Depth 1.89"
Overall Length 7.09"
Overall Width 1.38"
Tip Material Stainless Steel
Toggle Lock Plus Yes

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)4.8
Ship length (cm)18.01
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelBase Mounting StyleIncludes Locking HandleHandle OrientationMaximum Holding CapacityArm StyleClamp Arm Opening AngleClamp Bar OpeningHeight Under ArmPrice
DESTACO 210-SB Clamp Hold-Down Action 210-Sb, Std Vertical Handle, Straight Base Mounting, Std | CP3MLK 28RT79 210-SBBarNoVertical750 lbf.Solid Bar103°103°2 1/5"€30.13
DESTACO 307-URSS Hold-Down Clamp, Locking Horizontal Handle, Flange Base Mounting | CP3MLM 56LZ06 307-URSSFlangeYesHorizontal350 lbf.U Bar92°92°0.89"€106.63
DESTACO 2002-URSS Hold-Down Clamp, Locking Vertical Handle, Flange Base Mounting, 1.93 Inch Arm Length | CP3MLP 56LY98 2002-URSSFlangeYesVertical600 lbf.U Bar75°75°0.95"€86.62
DESTACO 2007-URSS Hold-Down Clamp, Locking Vertical Handle, Flange Base Mounting, 2.88 Inch Arm Length | CP3MLQ 56LZ01 2007-URSSFlangeYesVertical1000 lbf.U Bar76°76°1 1/4"€109.34
DESTACO 2002-USS Hold-Down Clamp, Std Vertical Handle, Flange Base Mounting | CP3MLR 56LY99 2002-USSFlangeNoVertical600 lbf.U Bar75°75°0.95"€58.22
DESTACO 2007-USS Hold-Down Clamp, Std Vertical Handle, Flange Base Mounting | CP3MLT 56LZ02 2007-USSFlangeNoVertical1000 lbf.U Bar76°76°1 1/4"€72.77
DESTACO 207-L Straight Line Clamp, Std Vertical Handle, Flange Base Mounting, 5.06 Inch Arm Lg | CP3MME 36C634 207-LFlangeNoVertical500 lbf.Solid Bar99°99°1 1/4"€30.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 225-URSS Hold-Down Clamp, Locking Horizontal Handle, Flange Base Mounting
€99.46 /unit