DEMAG FWS-30610 Vertical Post, 1100 Lb Load Capacity, 13 Ft Post Height | CP3MJL 53CK16

DEMAG FWS-30610 Vertical Post, 1100 Lb Load Capacity, 13 Ft Post Height

Item: CP3MJL Model: FWS-30610Cross Ref: 53CK16
In Stock

Get it by Monday, Sep 29

€33,424.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vertical Post
Includes (2) Header Beams, (2) 10m Runways, 6m Bridge And Mounting Hardware
Load Capacity 1100 lbs.
Material Steel
Max. Usable Rail Span 19.672 ft.
Post Height 13 ft.
Runway Width 4 1/8"
Type Modular Crane, Nonadjustable

Shipping Info:

Ship weight (kg) 1768.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLoad CapacityOverall HeightRunway WidthFinishWidthDepthMaximum Usable SpanRunway LengthPrice
DEMAG FWS-30606 Vertical Post, 1100 Lb Load Capacity, 13 Ft Post Height | CP3MJK 53CK14 FWS-306061100 lbs.-4 1/8"Powder Coat----€25,989.12
DEMAG FWS-30808 Vertical Post, 1100 Lb Load Capacity, 13 Ft Post Height | CP3MJM 53CK18 FWS-308081100 lbs.-4 1/8"Powder Coated----€30,825.44
DEMAG FWS-30810 Vertical Post, 1100 Lb Load Capacity, 13 Ft Post Height | CP3MJN 53CK19 FWS-308101100 lbs.13.09375 ft.4 1/8"Powder Coated11.906 ft.32.188 ft.26.25 ft.32 13/16"€42,676.84
DEMAG FWS-30806 Vertical Post, 1100 Lb Load Capacity, 13 Ft Post Height | CP3MJP 53CK17 FWS-308061100 lbs.13.09375 ft.4 1/8"Powder Coated11.906 ft.19.75 ft.26.25 ft.19.688 ft.€29,435.95
DEMAG FWS-30608 Vertical Post, 1100 Lb Load Capacity, 13 Ft Post Height | CP3MJQ 53CK15 FWS-306081100 lbs.13.094 ft.4 1/8"-11.906 ft.25.594 ft.19.688 ft.26 1/4"€28,912.08
DEMAG FWS-40806 Vertical Post, 2200 Lb Load Capacity, 13 Ft Post Height | CP3MJR 53CK23 FWS-408062200 lbs.-4.109"-----€31,390.94
DEMAG FWS-40808 Vertical Post, 2200 Lb Load Capacity, 13 Ft Post Height | CP3MJT 53CK24 FWS-408082200 lbs.13.09375 ft.4 1/8"Powder Coated15.094 ft.25.594 ft.26.25 ft.26 1/4"€32,061.20

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEMAG FWS-30610 Vertical Post, 1100 Lb Load Capacity, 13 Ft Post Height
€33,424.96 /unit