DELTA LOCK G DI1125D500BCMV2 Mortise Vertical Deadbolt 1-1/8 Inch | AH4GMC 34GU57

DELTA LOCK G DI1125D500BCMV2 Mortise Vertical Deadbolt 1-1/8 Inch

Item: AH4GMC Model: G DI1125D500BCMV2Cross Ref: 34GU57
7 In Stock

Ships within 2 days via

€49.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Interchangeable Core Drawer Dead Bolt
Body Color Silver
Body Width 15/32"
Finish Brushed Chrome
For Material Metal, Plastic, Wood
Includes (2) Mounting Screws
Includes Mounting Hardware Yes
Interchangeable Core Yes
Key Number SFIC
Key Retaining No
Key Type SFIC
Keying Coreless
Latch Bolt Shape Square
Lock Body Shape Rectangular
Lock Orientation Vertical
Lock Style Drawer
Lock Type Dead Bolt
Max. Latching Distance 1.135"
Mounting Hardware Included
Mounting Style Mortise
Number Of Mounting Holes 2
Opens With Key
Orientation Vertical
Rear Projection 3/8"
Security Level General Security
Style Drawer
Throw Length 3/4"
Standards ANSI 156.11

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.57
Ship length (cm)15.24
Ship width (cm)10.67
Country of OriginTW

Product Details:

    • Interchangeable Core : Yes
    • Mounting Hardware : Included
    • Opens With : Key
    • Drawer and Cabinet Lock Mounting Style : Mortise
    • Drawer and Cabinet Lock Orientation : Vertical

Product Variants

ProductModelKey RetainingLock OrientationMounting StyleKeyingFor MaterialInterchangeable CoreFor Material ThicknessMounting Hole Dia.Price
DELTA LOCK GDI1125D500BCRV1 Drawer Deadbolt Cabinet Door 1-3/16 Inch | AH4GLX 34GU36 GDI1125D500BCRV1YesVerticalRimCorelessMetal, Plastic, WoodYes1 1/16"1 1/8"€49.79
DELTA LOCK G DI1125D500BCRV2 Rim Vertical Deadbolt 1-1/8 Inch | AH4GMA 34GU55 G DI1125D500BCRV2NoVerticalRimCorelessMetal, Plastic, WoodYes1 1/16"1 1/8"€49.79
DELTA LOCK G DI1125D500BCMI2 Mortise Inverted Deadbolt 1-1/8 Inch | AH4GMD 34GU58 G DI1125D500BCMI2NoInvertedMortiseCorelessMetal, Plastic, WoodYes1 1/16"1 1/8"€89.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELTA LOCK G DI1125D500BCMV2 Mortise Vertical Deadbolt 1-1/8 Inch
€49.79 /unit