DELHI U24-4HD Portable Fan Explosion-proof 24 In | AB7KAV 23N609

DELHI U24-4HD Portable Fan Explosion-proof 24 In

Item: AB7KAV Model: U24-4HDCross Ref: 23N609
In Stock

Get it by Monday, Sep 29

€7,931.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Explosion Proof Portable Utility Fan
Air Flow Rate 9280 CFM
Amps 19A
Blade Dia. 24"
Color Silver
Depth 17"
Fan Speed 1725 RPM
Frame Finish Powder Coated
Free Air 9280 CFM
Free Airflow 9280 CFM
Full Load Amps 19A
Guard Finish Cadmium Plated
Height 26 1/8"
Hp 1 1/2 hp
Max. Airflow 9280 CFM
Max. Flow In Free Air 9280 CFM
Motor Enclosure Explosion Proof
Motor Hp 1 1/2 hp
Motor Speed 1725 RPM
Motor Type Explosion Proof
Number Of Speeds 1
Overall Depth 26 1/4"
Overall Height 26 1/4"
Overall Width 26 1/4"
Power Cord Length 6 ft.
Power Source Electric
Pressure Type Negative
Size 24"
Width 26 1/8"

Shipping Info:

Ship weight (kg) 60.3
Ship height (cm)66.36
Ship length (cm)66.36
Ship width (cm)43.18
HS code8414596095
Country of OriginCA

Product Variants

ProductModelMotor HpFree AirHeightMotor SpeedColorDepthPrice
DELHI U16-4 Utility Fan Explosion-proof 16 In | AB7KAR 23N606 U16-41/3 hp3151 CFM19 1/8"1725 RPMSilver17"€4,518.01
DELHI U18-4 Portable Fan Explosion-proof 18 In | AB7KAT 23N607 U18-41/3 hp3700 CFM21 3/8"1725 RPMSilver17"€4,491.89
DELHI U20-4HD Portable Fan Explosion-proof 20 In | AB7KAU 23N608 U20-4HD1 hp6850 CFM24 3/8"1725 RPMSilver17"€6,722.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELHI U24-4HD Portable Fan Explosion-proof 24 In
€7,931.01 /unit