DELHI U16-1 Portable Utility Fan 16 Inch 115v | AB7KAP 23N604

DELHI U16-1 Portable Utility Fan 16 Inch 115v

Item: AB7KAP Model: U16-1Cross Ref: 23N604
In Stock

Get it by Monday, Sep 29

€2,106.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Utility Fan
Air Flow Rate 3151 CFM
Amps 5.4A
Blade Dia. 16"
Color Silver
Cord Length 6 ft.
Depth 17"
Fan Speed 1725 RPM
Frame Finish Powder Coated
Free Air 3151 CFM
Free Airflow 3151 CFM
Full Load Amps 3.8A
Guard Finish Cadmium Plated
Height 19 1/8"
Hp 1/3 hp
Max. Airflow 3151 CFM
Max. Flow In Free Air 3151 CFM
Overall Depth 19 1/4"
Overall Height 19 1/4"
Overall Width 19 1/4"
Power Source Electric
Pressure Type Negative
Size 16"
Voltage 115V AC
Width 19 1/8"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)48.58
Ship length (cm)48.58
Ship width (cm)43.18
HS code8414596095
Country of OriginCA

Product Variants

ProductModelFree AirHeightColorDepthPrice
DELHI U12-1 Portable Utility Fan 12 Inch 115v | AB7KAN 23N603 U12-11620 CFM14 1/8"Silver17"€1,925.03
DELHI U18-1 Portable Utility Fan 18 Inch 115v | AB7KAQ 23N605 U18-13700 CFM21 3/8"Silver17"€2,101.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELHI U16-1 Portable Utility Fan 16 Inch 115v
€2,106.89 /unit