DECOR GRATES S612R-WH 6 x 12 Scroll Steel White Return Air | AE6KFU 5TFK0

DECOR GRATES S612R-WH 6 x 12 Scroll Steel White Return Air

Item: AE6KFU Model: S612R-WHCross Ref: 5TFK0
7 In Stock

Ships within 2 days via

€35.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Scroll Steel White Return Air Grille
Air Flow Rate 166 CFM
Color White
Construction Painted Steel Grille
Depth 0.45"
Finish White
Height 13 1/2"
Max. Duct Height 11.69"
Max. Duct Width 5.75"
Opening Required 11.69" x 5.75"
Overall Width 7 1/2"
Width 7 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)36.32
Ship length (cm)23.11
Ship width (cm)21.08
HS code7326908588
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DECOR GRATES S612R-WH 6 x 12 Scroll Steel White Return Air
€35.65 /unit