DBI-SALA 2000300 Carabiner Steel 6-2/3 Inch Length Auto-lock | AB7RGM 23Z258

DBI-SALA 2000300 Carabiner Steel 6-2/3 Inch Length Auto-lock

Item: AB7RGM Model: 2000300Cross Ref: 23Z258
7 In Stock

Ships within 2 days via

€267.58 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carabiner
Color Gold
Finish Zinc Plated
Length 6.667"
Lock Type Triple Action Twist Lock
Material Steel
Tensile Strength 20 kN

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)17.27
Ship length (cm)28.19
Ship width (cm)17.78
HS code7326908588
Country of OriginTW

Product Details:

    • Gate Opening (2')

Product Variants

ProductModelLengthColorLine MaterialMaximum Working LengthRescue Equipment TypeMaterialAnchorage End ConnectionHarness End ConnectionPrice
DBI-SALA 2000301 Stainless Steel Carabiner With Self Closing Triple | AH2XFN 30M717 70007439337--------€807.89
DBI-SALA 2000114 Carabiner, Steel, 2 3/16 Inch Gate Opening, 9 3/16 Inch Length, Auto-Lock | CF2NGL 40C271 2000114-Gold, Yellow---Steel--€242.64
RFQ
DBI-SALA 2000112 Carabiner, Steel, 11/16 Inch Gate Opening, 4 5/16 Inch Length, Twist-Lock | CF2NGM 40C269 2000112-Yellow---Steel--€124.70
DBI-SALA 2000113 Carabiner, 3600 Lbs Self Closing, Zinc Plated Steel, 1 3/16 Inch Gate Opening | CF2NGN 40C270 71002202657"Gold---Steel--€207.89
DBI-SALA 3600400 Rescue Positioning 3, 1 400, Lower/Raise, Carabiner, 400 ft | CR2ZAK 40C811 3600400-BluePolyamide400 ft.Pulley System-CarabinerCarabiner€13,925.02
DBI-SALA 3602200 Rescue Positioning 4, 1 200, Lower/Raise, Carabiner, 200 ft | CR2ZAL 40C898 7012819486-BluePolyamide200 ft.Pulley System-CarabinerCarabiner€11,100.36
DBI-SALA 3602300 Rescue Positioning 4, 1 300, Lower/Raise, Carabiner, 300 ft | CR2ZAM 40C909 7012819488-BluePolyamide300 ft.Pulley System-CarabinerCarabiner€13,536.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 2000300 Carabiner Steel 6-2/3 Inch Length Auto-lock
€267.58 /unit