DBI-SALA 1402008 Fall Protection Climbing Vest Harness, Size Xl, Back | CP2QXW 788FN5

DBI-SALA 1402008 Fall Protection Climbing Vest Harness, Size Xl, Back

Item: CP2QXW Model: 1402008Cross Ref: 788FN5
7 In Stock

Ships within 2 days via

€738.70 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Harness
Buckles (chest/leg) Mating, Tongue
Color Gray
D Ring Locations Back, Chest
Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Srl Adapter, Low-Profile Suspension Trauma Strap Design
Harness Application Climbing
Harness D-ring Material Steel
Harness Sizing XL
Harness Style Vest
Includes Padding Yes
Padding Location Back, Leg
Rfid Equipped Yes
Torso Adjustment Revolver

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHarness D-ring MaterialPadding LocationHarness ApplicationD Ring LocationsHarness SizingBuckles (chest/leg)Rfid EquippedTorso AdjustmentPrice
DBI-SALA 1402158 Harness, Climbing, Vest Harness, Quick-Connect/Quick-Connect, Revolver, L, Back/Leg, L | CP2PNQ 788G26 1402158SteelBack, LegClimbingBack, ChestL-YesRevolver€696.97
DBI-SALA 1402157 Harness, Climbing, Vest Harness, Quick-Connect/Quick-Connect, Revolver, M, Back/Leg, M | CP2PNR 788G25 1402157SteelBack, LegClimbingBack, ChestM-YesRevolver€696.97
DBI-SALA 1402156 Harness, Climbing, Vest Harness, Quick-Connect/Quick-Connect, Revolver, S, Back/Leg, S | CP2PNT 788G24 1402156SteelBack, LegClimbingBack, ChestS-YesRevolver€696.97
DBI-SALA 1402159 Harness, Climbing, Vest Harness, Quick-Connect/Quick-Connect, Revolver, Xl, Back/Leg | CP2PNU 788G27 1402159SteelBack, LegClimbingBack, Chest--YesRevolver€696.97
DBI-SALA 1402163 Harness, Climbing/Positioning, Vest Harness, Quick-Connect/Quick-Connect, Revolver, L | CP2PNV 788G31 1402163SteelBack, LegClimbing, PositioningBack, Chest, HipsL-YesRevolver€739.36
DBI-SALA 1402161 Harness, Climbing/Positioning, Vest Harness, Quick-Connect/Quick-Connect, Revolver, S | CP2PNW 788G29 1402161SteelBack, LegClimbing, PositioningBack, Chest, HipsS-YesRevolver€739.36
DBI-SALA 1402164 Harness, Climbing/Positioning, Vest Harness, Quick-Connect/Quick-Connect, Revolver, Xl | CP2PNX 788G32 1402164SteelBack, LegClimbing, PositioningBack, Chest, Hips--YesRevolver€739.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1402008 Fall Protection Climbing Vest Harness, Size Xl, Back
€738.70 /unit