DBI-SALA 1401096 Fall Protection Climbing Vest Harness, Revolver, Size M, Belt, Gray | CP2RNP 788GC9

DBI-SALA 7012817581 1401096 Fall Protection Harness, Climbing/Positioning, Vest Harness, Revolver, M, Belt, Gray, M

Item: CP2RNP Model: 7012817581Cross Ref: 788GC9 / 1401096
7 In Stock

Ships within 2 days via

€665.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Harness
D Ring Locations Back, Chest, Hips
Features Anti-Sliding Dorsal D-Ring Pad, Integrated Srl Adapter, Low-Profile Suspension Trauma Strap Design
Harness Application Climbing, Positioning
Harness Color Gray
Harness D-ring Material Steel
Harness Sizing M
Harness Style Vest
Includes Padding Yes
Padding Location Back, Waist
Rfid Equipped Yes
Safety Features Belt
Torso Adjustment Revolver

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012817581 1401096 Fall Protection Harness, Climbing/Positioning, Vest Harness, Revolver, M, Belt, Gray, M
€665.06 /unit