DBI-SALA 1231460 Rescue Lanyard Polyester Webbing 3600 Lb. Blu | AD2YLF 3WNK5

DBI-SALA 7100188784 1231460 Rescue Lanyard, 24 Inch Length, 310 lb Weight Capacity, Steel, Blue

Item: AD2YLF Model: 7100188784Cross Ref: 3WNK5 / 1231460
7 In Stock

Ships within 2 days via

€303.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rescue Lanyard
Color Blue
Length 24"
Tensile Strength 3600 lbs.

Shipping Info:

Ship weight (kg) 1.314
Ship height (cm)30.48
Ship length (cm)60.96
Ship width (cm)15.24
HS code6307909889
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7100188784 1231460 Rescue Lanyard, 24 Inch Length, 310 lb Weight Capacity, Steel, Blue
€303.39 /unit