DAZOR L6004-BK Pivot Base Light, Flexible Gooseneck Arm, Black | CD4PEN

DAZOR L6004-BK Pivot Base Light, Flexible Gooseneck Arm, Black

Item: CD4PEN Model: L6004-BK
Limited Availability
€263.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Task Light
Cct 4000 K
Color Black
Finish Powder Coat
Lamp Type LED
Lumens 5300 lm
Material Metal
Mounting Type Pivot Base
Overall Reach 34"
Wattage 7 W

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR L6004-BK Pivot Base Light, Flexible Gooseneck Arm, Black
€263.40 /unit