DAZOR L1510-5-BK LED Stretchview Magnifier, 2.25X, Pivot Base, Black, 33 Inch

Item: CD4PCT Model: L1510-5-BK
Limited Availability
€330.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Magnifier Light
Arm Style Classic Floating Arm
Color Black
Diopter 5 D
Finish Powder Coat
Focal Length 8"
Lens Size 5" x 3"
Mount Clamp Base
Overall Reach 33"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDiopterColorLens SizeFocal LengthArm StyleFinishOverall ReachPrice
DAZOR L1510-16-BK LED Stretchview Magnifier, 5X, Pivot Base, Black, 33 Inch | CD4PCP L1510-16-BK16 DBlack3"2 1/2"Classic Floating ArmPowder Coat-€330.78
RFQ
DAZOR L1510-16-WH LED Stretchview Magnifier, 5X, Pivot Base, White, 33 Inch | CD4PCR L1510-16-WH16 DWhite3"2 1/2"Classic Floating ArmPowder Coat33"€330.78
RFQ
DAZOR L1510-5-WH LED Stretchview Magnifier, 2.25X, Pivot Base, White, 33 Inch | CD4PCV L1510-5-WH5 DWhite5" x 3"-Classic Floating ArmPowder Coat33"€330.78
RFQ
DAZOR L1510-BK LED Stretchview Magnifier, 1.75X, Pivot Base, Black, 33 Inch | CD4PCW L1510-BK3 DBlack6.75" x 4.25"13"Classic Floating ArmPowder Coat33"€330.78
RFQ
DAZOR L1510-WH LED Stretchview Magnifier, 1.75X, Pivot Base, White, 33 Inch | CD4PCY L1510-WH3 DWhite6.75" x 4.25"13"Classic Floating ArmPowder Coat33"€330.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR L1510-5-BK LED Stretchview Magnifier, 2.25X, Pivot Base, Black, 33 Inch
€330.78 /unit