DAZOR L1408-11-DG Led Circline Magnifier, 3.75X, Clamp Mount, Dove Grey, 43 Inch

Item: CD4NYE Model: L1408-11-DG
In Stock

Get it by Monday, Sep 29

€367.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Magnifier Light
Arm Style Floating Arm
Color Gray
Diopter 11 D
Finish Powder Coat
Focal Length 3 3/4"
Mount Clamp Base
Overall Reach 43"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiopterColorFocal LengthLens SizeArm StyleOverall ReachFinishPrice
DAZOR L1408-11-BK Led Circline Magnifier, 3.75X, Clamp Mount, Black, 43 Inch | CD4NYD L1408-11-BK11 DBlack3 3/4"3"Floating Arm43"Powder Coat€367.54
DAZOR L1408-11-WH Led Circline Magnifier, 3.75X, Clamp Mount, White, 43 Inch | CD4NYF L1408-11-WH11 DWhite3 3/4"3"Floating Arm43"Powder Coat€367.54
DAZOR L1408-16-BK Led Circline Magnifier, 5X, Clamp Mount, Black, 43 Inch | CD4NYG L1408-16-BK16 DBlack2 1/2"-Floating Arm43"Powder Coat€375.02
DAZOR L1408-16-DG Led Circline Magnifier, 5X, Clamp Mount, Dove Grey, 43 Inch | CD4NYH L1408-16-DG16 DGray2 1/2"3"Floating Arm43"Powder Coat€375.02
DAZOR L1408-16-WH Led Circline Magnifier, 5X, Clamp Mount, White, 43 Inch | CD4NYJ L1408-16-WH16 DWhite2 1/2"3"Floating Arm43"Powder Coat€375.02
DAZOR L1408-5-BK Led Circline Magnifier, 2.25X, Clamp Mount, Black, 43 Inch | CD4NYK L1408-5-BK5 DWhite8"5"Floating Arm43"Powder Coat€336.91
DAZOR L1408-5-DG Led Circline Magnifier, 2.25X, Clamp Mount, Dove Grey, 43 Inch | CD4NYL L1408-5-DG5 DGray8"-Floating Arm43"Powder Coat€336.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR L1408-11-DG Led Circline Magnifier, 3.75X, Clamp Mount, Dove Grey, 43 Inch
€367.54 /unit