DAZOR 195C3-WH-DL Classic Arm Pedestal Floor Stand Light, Daylight, 45W, White

Item: CD4NQF Model: 195C3-WH-DL
Limited Availability
€424.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Task Light
Arm Style Classic
Cct 6500 K
Color White
Finish Powder Coat
Lamp Type Fluorescent
Material Metal
Mounting Type Pedestal Floor Stand
Overall Reach 33"
Wattage 45 W

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorCctMounting TypeMaterialFinishWattagePrice
DAZOR 195C3-BK-DL Classic Arm Pedestal Floor Stand Light, Daylight, 45W, Black | CD4NQB 195C3-BK-DLBlack6500 KPedestal Floor StandMetalPowder Coat45 W€424.03
RFQ
DAZOR 195C3-BK-FSB Classic Arm Pedestal Floor Stand Light, Full Spectrum, 45W, Black | CD4NQC 195C3-BK-FSBBlack5000 KPedestal Floor StandMetalPowder Coat45 W-
RFQ
DAZOR 195C3-DG-FSB Classic Arm Pedestal Floor Stand Light, Full Spectrum, 45W, Dove Grey | CD4NQE 195C3-DG-FSBGray5000 KPedestal Floor StandMetalPowder Coat45 W-
RFQ
DAZOR 195C3-WH-FSB Classic Arm Pedestal Floor Stand Light, Full Spectrum, 45W, White | CD4NQG 195C3-WH-FSBWhite5000 KPedestal Floor StandMetalPowder Coat45 W-
RFQ
DAZOR 195M3-BK-DL Contemporary Arm Pedestal Floor Stand Light, Daylight, 45W, Black | CD4NQH 195M3-BK-DLBlack6500 KPedestal Floor StandMetalPowder Coat45 W€424.03
RFQ
DAZOR 195M3-BK-FSB Contemporary Arm Pedestal Floor Stand Light, Full Spectrum, 45W, Black | CD4NQJ 195M3-BK-FSBBlack5000 KPedestal Floor StandMetalPowder Coat45 W-
RFQ
DAZOR 195M3-DG-FSB Contemporary Arm Pedestal Floor Stand Light, Full Spectrum, 45W, Dove Grey | CD4NQL 195M3-DG-FSBGray5000 KPedestal Floor StandMetalPowder Coat45 W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR 195C3-WH-DL Classic Arm Pedestal Floor Stand Light, Daylight, 45W, White
€424.03 /unit