DAZOR 175C3-BK-DL Classic Arm Mobile Floor Stand Light, Daylight, 45W, Black, 33 Inch | AG7HBT

DAZOR 175C3-BK-DL Classic Arm Mobile Floor Stand Light, Daylight, 45W, Black, 33 Inch

Item: AG7HBT Model: 175C3-BK-DL
In Stock

Get it by Monday, Sep 29

€409.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Task Light
Arm Material Steel
Arm Style Classic Floating Arm
Cct 4100 K
Color Black
Lamp Included Yes
Lamp Type Fluorescent
Mounting Type Mobile Floor Stand
Overall Reach 33"
Power Cord Length 7 ft.
Switch Style Rocker Style
Wattage 45 W

Shipping Info:

Ship weight (kg) 20.4116
Ship height (cm)27.94
Ship length (cm)99.06
Ship width (cm)60.96
HS code9405203000
Country of OriginUS

Product Variants

ProductModelColorCctMounting TypePower Cord LengthWattageMaterialFinishArm MaterialPrice
DAZOR 175C3-BK-FSB Classic Arm Mobile Floor Stand Light, Full Spectrum, 45W, Black, 33 Inch | AG7HBU 175C3-BK-FSBBlack-Mobile Floor Stand7 ft.45 W--Steel-
RFQ
DAZOR 175C3-WH-DL Classic Arm Mobile Floor Stand Light, Daylight, 45W, White, 33 Inch | AG7HBV 175C3-WH-DLWhite4100 KMobile Floor Stand7 ft.45 W--Steel€409.06
DAZOR 175C3-WH-FSB Classic Arm Mobile Floor Stand Light, Full Spectrum, 45W, White, 33 Inch | AG7HBW 175C3-WH-FSBWhite-Mobile Floor Stand7 ft.45 W--Steel-
RFQ
DAZOR 175C3-DG-DL Classic Arm Mobile Floor Stand Light, Daylight, 45W, Dove Grey, 33 Inch | CD4NPR 175C3-DG-DLGray6500 KMobile Floor Stand-45 WMetalPowder Coat-€409.06
RFQ
DAZOR 175C3-DG-FSB Classic Arm Mobile Floor Stand Light, Full Spectrum, 45W, Dove Grey, 33 Inch | CD4NPT 175C3-DG-FSBGray5000 KMobile Floor Stand-45 WMetalPowder Coat--
RFQ
DAZOR 175M3-BK-DL Contemporary Arm Mobile Floor Stand Light, Daylight, 45W, Black, 33 Inch | CD4NPU 175M3-BK-DLBlack6500 KMobile Floor Stand-45 WMetalPowder Coat-€409.06
RFQ
DAZOR 175M3-BK-FSB Contemporary Arm Mobile Floor Stand Light, Full Spectrum, 45W, Black, 33 Inch | CD4NPV 175M3-BK-FSBBlack5000 KMobile Floor Stand-45 WMetalPowder Coat--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR 175C3-BK-DL Classic Arm Mobile Floor Stand Light, Daylight, 45W, Black, 33 Inch
€409.06 /unit