Flat Shipping
Flat Shipping at

DAYTON 816YJ4 Lever Chain Hoist 20 ft Lift 2000 lb

Item: EA4KLJ Model: 816YJ4
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€340.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lever Chain Hoist

Shipping Info:

Ship weight (kg) 9.72
Ship height (cm)11.94
Ship length (cm)33.02
Ship width (cm)16.51
Country of OriginCN

Product Variants

ProductModelHook OpeningOverload Protection IncludedLever LengthBody MaterialBody DepthBody WidthColorLift LengthPrice
DAYTON 3TP92 Lever Chain Hoist 1650 Lb. 10 Feet Lift | AD2RLE 3TP9229/32"No10 7/16"Steel5 13/16"4 3/4"Silver10 ft.€602.29
DAYTON 3TP93 Lever Chain Hoist 1650 Lb. 20 Feet Lift | AD2RLF 3TP9329/32"No10 7/16"Steel5 13/16"4 3/4"Silver20 ft.€460.32
DAYTON 3TP95 Lever Chain Hoist 3300 Lb. 10 Feet Lift | AD2RLH 3TP951 7/64"No16 3/8"Steel6 1/2"5 9/16"Silver10 ft.€530.71
DAYTON 3TP96 Lever Chain Hoist 3300 Lb. 20 Feet Lift | AD2RLJ 3TP961 7/64"No16 3/8"Steel6 1/2"5 9/16"Silver20 ft.€670.30
DAYTON 3TP98 Lever Chain Hoist 6600 Lb. 10 Feet Lift | AD2RLL 3TP981 29/64"No16 1/2"Steel7 11/16"7"Silver10 ft.€808.98
DAYTON 3TP99 Lever Chain Hoist 6600 Lb. 20 Feet Lift | AD2RLM 3TP991 29/64"No16 1/2"Steel7 11/16"7"Silver20 ft.€878.05
DAYTON 4ZX44 Lever Chain Hoist 1650 Lb. Lift 10 Feet | AE2XYY 4ZX4429/32"No12 3/16"Steel5 15/16"5 5/16"Red10 ft.€727.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 816YJ4 Lever Chain Hoist 20 ft Lift 2000 lb
€340.72 /unit