DAYTON 7D847 Ng Infrared Tube Heater 150000 Btuh | AF3JXY

DAYTON 7D847 Ng Infrared Tube Heater 150000 Btuh

Item: AF3JXY Model: 7D847
In Stock

Get it by Monday, Sep 29

€2,400.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Infrared Gas Tube Heater
Amps Ac 4.8A
Gas Type Natural Gas
Height 8 1/2"
Hz 60 Hz
Indoor/outdoor Indoor/Outdoor
Width 18 3/25"
Clearance To Combustibles 0 Deg. - Top X Below X Sides 6" x 81" x 24" x 24"
Standards CSA BLUE STAR CERTIFIED

Shipping Info:

Ship weight (kg) 85.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8416200040
Country of OriginUS

Product Details:

    • Min. Mounting Height (16 ft.)
    • Radiant Pipe (40 ft.)

Product Variants

ProductModelIndoor/outdoorLengthAmps AcHzHeightVent Dia.Price
DAYTON 7AR80 Infrared Tube Heater Natural Gas 150k | AF3CPG 7AR80Indoor/Outdoor607"4.8A60 Hz8 1/2"-€2,741.45
DAYTON 7AR83 Infrared Tube Heater Natural Gas 175k | AF3CPK 7AR83Indoor/Outdoor607"4.8A60 Hz8 1/2"4"€2,754.60
DAYTON 7AR84 Infrared Tube Heater Natural Gas 175k | AF3CPL 7AR84Indoor/Outdoor724"4.8A60 Hz8 1/2"-€3,029.69
DAYTON 7AR87 Infrared Tube Heater Natural Gas 200k | AF3CPP 7AR87Indoor/Outdoor607"4.8A60 Hz8 1/2"-€2,695.68
DAYTON 7AR88 Infrared Tube Heater Natural Gas 200k | AF3CPQ 7AR88Indoor/Outdoor724"4.8A60 Hz8 1/2"-€2,988.94
DAYTON 7D837 Ng Infrared Tube Heater 50000 Btuh | AF3JXM 7D837Indoor/Outdoor260"4.8A60 Hz8 1/2"-€1,696.25
DAYTON 7D839 Ng Infrared Tube Heater 75000 Btuh | AF3JXP 7D839Indoor/Outdoor260"4.8A60 Hz8 1/2"4"€1,714.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7D847 Ng Infrared Tube Heater 150000 Btuh
€2,400.74 /unit