DAYTON 7CZ62 Festoon Track Kit C-Track L 80 Feet | AF3JEB

DAYTON 7CZ62 Festoon Track Kit C-Track L 80 Feet

Item: AF3JEB Model: 7CZ62
In Stock

Get it by Monday, Sep 29

€1,087.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Festoon Track Kit
Min. Cable/hose Length Required 108 ft.
Overall Length 80 ft.
Type C Track

Shipping Info:

Ship weight (kg) 36.1719
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8431491010
Country of OriginCN

Product Variants

ProductModelOverall LengthMin. Cable/hose Length RequiredTypePrice
DAYTON 7CZ56 Festoon Track Kit C-Track L 20 Feet | AF3JDV 7CZ5620 ft.42 ft.C Track€283.37
DAYTON 7CZ57 Festoon Track Kit C-Track L 30 Feet | AF3JDW 7CZ5730 ft.53 ft.C Track€417.43
DAYTON 7CZ58 Festoon Track Kit C-Track L 40 Feet | AF3JDX 7CZ5840 ft.64 ft.C Track€551.49
DAYTON 7CZ59 Festoon Track Kit C-Track L 50 Feet | AF3JDY 7CZ5950 ft.75 ft.C Track€674.77
DAYTON 7CZ60 Festoon Track Kit C-Track L 60 Feet | AF3JDZ 7CZ6060 ft.86 ft.C Track€819.60
DAYTON 7CZ61 Festoon Track Kit C-Track L 70 Feet | AF3JEA 7CZ6170 ft.94 ft.C Track€953.66
DAYTON 7CZ63 Festoon Track Kit C-Track L 90 Feet | AF3JEC 7CZ6390 ft.119 ft.C Track€1,202.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CZ62 Festoon Track Kit C-Track L 80 Feet
€1,087.72 /unit