DAYTON 7CC99 Exhaust Fan 30 Inch Volts 208-230/440 | AF3FET

DAYTON 7CC99 Exhaust Fan 30 Inch Volts 208-230/440

Item: AF3FET Model: 7CC99
In Stock

Get it by Monday, Sep 29

€1,699.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Standard Duty Exhaust Fan
Assembled Unassembled
Assembled/unassembled Unassembled
Bearing Size 3/4"
Bearing Type Sealed Pillow Block
Blade Dia. 30"
Blade Finish Galvanized
Blade Material Steel
Cfm @ 0.000-in. Sp 11061 CFM
Cfm @ 0.125-in. Sp 10385 CFM
Cfm @ 0.250-in. Sp 9736 CFM
Cfm @ 0.375-in. Sp 8847 CFM
Cfm @ 0.500-in. Sp 7570 CFM
Dimension A 34"
Dimension B 21 1/2"
Dimension C 5 1/4"
Dimension D 1"
Dimension E 16 1/4"
Dimension F 30 3/8"
Drive Package Included Yes
Drive Package With Motor Included Yes
Drive Type Belt Drive
Exhaust/supply Fan Item Exhaust Fan
Exhaust/supply Fan Motor Hp 1 hp
Fan Speed 968 RPM
Fan Style Panel
Flange Depth 1"
Flange Width 34"
For Cut-out Height 32 1/2"
For Cut-out Length 32 1/2"
For Cut-out Width 32 1/2"
Frame Finish Zinc Plated
Frame Material Steel
Full Load Amps 3.2A
Height 34"
Includes Drive Package
Includes Dehumidistat No
Includes Grill No
Includes Motor Yes
Max. Bhp 1 1/5 bhp
Max. Depth 21 1/2"
Max. Inlet Temp. 104°F
Maximum Noise Level 26 sones
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Horsepower 1 hp
Motor Insulation Class F
Mounting Orientation Horizontal, Vertical
Mounting Position Horizontal/Vertical
Noise Level @ 0.000 In Sp @ 5 Ft 26 sones
Number Of Blades 6
Number Of Fans 1
Number Of Shutters 0
Number Of Speeds 1
Overall Depth 21 1/2"
Overall Height 34"
Overall Width 34"
Phase 3
Propeller Finish Galvanized
Propeller Material Steel
Shaft Dia. 3/4"
Speed Controllable No
Vent Design Ductless
Ventilation Type Exhaust
Venturi Clearance Dia. 30 3/8"
Venturi Depth 5 1/2"
Venturi Dia. 30 1/2"
Voltage 208-230/460V
Width 34"
Guard Type None

Shipping Info:

Ship weight (kg) 45.36
Ship height (cm)86.36
Ship length (cm)54.61
Ship width (cm)86.36
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseCfm @ 0.000-in. SpMotor HpSones @ 0.000-in. Sp @ 5 Ft.Bearing SizeBearing TypePrice
DAYTON 7AD18 Exhaust Fan 20 Inch 115/208-230 V | AF3BBX 7AD1820"115/208-230V13581 CFM1/4 hp16.2 sones3/4"Sealed Pillow Block€1,249.41
DAYTON 7CC74 Exhaust Fan 24 Inch Volts 115/208-230 | AF3FDQ 7CC7424"115/208-230V14826 CFM1/4 hp17.3 sones3/4"Sealed Pillow Block€1,169.68
DAYTON 7CC77 Exhaust Fan 24 Inch Volts 115/208-230 | AF3FDU 7CC7724"115/208-230V15292 CFM333/1000 hp-3/4"Sealed Pillow Block€1,188.61
DAYTON 7CC78 Exhaust Fan 24 Inch Volts 208-230/440 | AF3FDV 7CC7824"208-230/460V35292 CFM333/1000 hp-3/4"Sealed Pillow Block€1,158.06
DAYTON 7CC80 Exhaust Fan 24 Inch Volts 115/208-230 | AF3FDX 7CC8024"115/208-230V16175 CFM1/2 hp-3/4"Sealed Pillow Block€1,305.41
DAYTON 7CC81 Exhaust Fan 24 Inch Volts 208-230/440 | AF3FDY 7CC8124"208-230/460V36175 CFM1/2 hp-3/4"Sealed Pillow Block€1,223.37
DAYTON 7CC83 Exhaust Fan 24 Inch Volts 115/208-230 | AF3FEA 7CC8324"115/208-230V17069 CFM3/4 hp-3/4"Sealed Pillow Block€1,259.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CC99 Exhaust Fan 30 Inch Volts 208-230/440
€1,699.27 /unit