DAYTON 7CC48 Supply Fan 42 Inch Volts 208-230/440 | AF3FCM

DAYTON 7CC48 Supply Fan 42 Inch Volts 208-230/440

Item: AF3FCM Model: 7CC48
In Stock

Get it by Monday, Sep 29

€1,880.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Supply Fan w/Drive Package
Assembled Unassembled
Assembled/unassembled Unassembled
Bearing Size 1 1/4"
Bearing Type Regreaseable Pillow Block
Blade Dia. 42"
Blade Finish Galvanized
Blade Material Steel
Cfm @ 0.000-in. Sp 16646 CFM
Cfm @ 0.125-in. Sp 14327 CFM
Cfm @ 0.250-in. Sp 10507 CFM
Drive Package Included Yes
Drive Package With Motor Included Yes
Drive Type Belt Drive
Exhaust/supply Fan Item Supply Fan
Fan Duty Rating Standard
Fan Rpm 482 RPM
Fan Speed 482 RPM
Fan Style Panel
Flange Depth 2"
Flange Width 46"
For Cut-out Height 44 1/2"
For Cut-out Length 44 1/2"
For Cut-out Width 44 1/2"
Frame Finish Zinc Plated
Frame Material Steel
Full Load Amps 2.9A
Height 46"
Includes Drive Package
Includes Dehumidistat No
Includes Grill No
Includes Motor Yes
Max. Ambient Temp. 104°F
Max. Bhp 9/10 bhp
Max. Depth 24 5/8"
Max. Inlet Temp. 104°F
Maximum Noise Level 19.7 sones
Motor Enclosure Design Totally Enclosed
Motor Horsepower 3/4 hp
Motor Insulation Class B
Mounting Orientation Horizontal, Vertical
Mounting Position Horizontal/Vertical
Noise Level @ 0.000 In Sp @ 5 Ft 19.7 sones
Number Of Blades 6
Number Of Fans 1
Number Of Shutters 0
Number Of Speeds 1
Outside Dia. 46"
Overall Depth 24 5/8"
Overall Dia. 46"
Overall Height 46"
Overall Width 46"
Phase 3
Shaft Dia. 1 1/4"
Speed Controllable No
Vent Design Ductless
Ventilation Type Supply
Venturi Clearance Dia. 42 1/2"
Venturi Dia. 42 1/2"
Voltage 208-230/440V
Width 46"

Shipping Info:

Ship weight (kg) 111.4335
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
HS code8414599080
Country of OriginUS

Product Variants

ProductModelFan SpeedVoltageCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.250-in. SpSones @ 0.000-in. Sp @ 5 Ft.Sones @ 0.125-in. Sp @ 5 Ft.Cfm @ 0.375-in. SpPrice
DAYTON 7CC02 Supply Fan 24 Inch Volts 115/208-230 | AF3FAN 7CC02923 RPM115/208-230V4826 CFM4312 CFM3570 CFM17.3 sones17.1 sones-€1,173.86
DAYTON 7CC03 Supply Fan 24 Inch Volts 208-230/440 | AF3FAP 7CC03923 RPM208-230/440V4826 CFM4312 CFM3570 CFM17.3 sones17.1 sones-€1,175.53
DAYTON 7CC05 Supply Fan 24 Inch Volts 115/208-230 | AF3FAR 7CC051012 RPM115/208-230V5292 CFM4830 CFM4207 CFM---€1,264.98
DAYTON 7CC06 Supply Fan 24 Inch Volts 208-230/440 | AF3FAT 7CC061012 RPM208-230/440V5292 CFM4830 CFM4207 CFM---€1,162.24
DAYTON 7CC08 Supply Fan 24 Inch Volts 115/208-230 | AF3FAV 7CC081181 RPM115/208-230V6175 CFM5789 CFM5337 CFM-26 sones-€1,214.74
DAYTON 7CC09 Supply Fan 24 Inch Volts 208-230/440 | AF3FAW 7CC091181 RPM208-230/440V6175 CFM5789 CFM5337 CFM-26 sones-€1,278.59
DAYTON 7CC11 Supply Fan 24 Inch Volts 115/208-230 | AF3FAY 7CC111352 RPM115/208-230V7069 CFM6732 CFM6372 CFM--5917 CFM€1,264.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7CC48 Supply Fan 42 Inch Volts 208-230/440
€1,880.69 /unit