DAYTON 7AU41 Exhaust/supply Vent 208-230/460 V | AF3CXE

DAYTON 7AU41 Exhaust/supply Vent 208-230/460 V

Item: AF3CXE Model: 7AU41
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,848.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Exhaust/Supply Ventilator
Application Factories, Large Facilities, Warehouses
Assembled/unassembled Unassembled
Assembly Unassembled
Base Dia. Not Applicable
Base Height 22"
Base Length 40 1/2"
Base Shape Square
Base Size 40 1/2" x 40 1/2"
Base Width 40 1/2"
Bearing Size 1 1/4"
Bearing Type Sealed Pillow Block
Blade Dia. 36"
Blade Finish Galvanized
Blade Material Steel
Brake Horsepower 5 3/4 hp
Cfm @ 0.250-in. Sp 16974 CFM
Cfm @ 0.375-in. Sp 16167 CFM
Dimension A 40 1/2"
Drive Type Belt Drive
Drive Type - Roof Ventilators Belt Drive
Exhaust/supply Cfm @ 0.500-in. Sp 15389 CFM
Fan Speed 1420 RPM
For Air Type Clean Air
For High-static Pressure Applications No
Frame Finish Galvanized
Frame Material Steel
High-efficiency Motor No
Hood Height 16"
Hood Length 60"
Hood Width 68"
Housing Finish Galvanized
Housing Length 40 1/2"
Housing Material Steel
Housing Width 40 1/2"
Includes Drive Package, Hood, Wall-Mounted Reversing Switch
Includes Drive Package Yes
Includes Motor Yes
Max. Ambient Temp. 104°F
Max. Bhp 5 3/4 bhp
Max. Depth 60"
Max. Inlet Temp. 104°F
Motor Enclosure Design Open Dripproof
Motor Horsepower 5 hp
Motor Hp - Roof Ventilators 5 hp
Motor Speed 1740 RPM
Mount Type Roof Curb
Mounting Orientation Horizontal
Mounting Position Horizontal
Number Of Blades 6
Number Of Speeds 1
Overall Height 38"
Overall Height - Roof Ventilators 38"
Overall Length 60"
Overall Width 68"
Phase 3
Propeller Material Aluminum
Propeller Shaft Dia. 1 1/4"
Resistance Properties Weather Resistant
Shaft Dia. 1 1/4"
Speed Controllable No
Style Hooded
Type Axial Belt Drive Downblast
Standards UL/CUL 705

Shipping Info:

Ship weight (kg) 219.3795
Ship height (cm)96.52
Ship length (cm)152.4
Ship width (cm)172.72
HS code8414599080
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseVoltageMotor HpHeightDrive TypeAssembled/unassembledFrame MaterialPrice
DAYTON 7AE83 Exhaust/supply Vent 36 Inch 208-203/460 V | AF3BKB 7AE8336"3203-208/460V1/2 hp-Belt DriveUnassembledSteel€4,237.41
RFQ
DAYTON 7AE84 Exhaust/supply Vent 36 Inch 208-230/460 V | AF3BKC 7AE8436"3208-230/460V3/4 hp-Belt DriveUnassembledSteel€4,112.49
RFQ
DAYTON 7AE85 Exhaust/supply Vent 36 Inch 208-230/460 V | AF3BKD 7AE8536"3208-230/460V--Belt DriveUnassembledSteel€4,094.84
RFQ
DAYTON 7AE86 Exhaust/supply Vent 36 Inch 208-230/460 V | AF3BKE 7AE8636"3208-230/460V1 1/2 hp-Belt DriveUnassembledSteel€4,130.33
RFQ
DAYTON 7AE87 Exhaust/supply Vent 36 Inch 208-230/460 V | AF3BKF 7AE8736"3208-230/460V--Belt DriveUnassembledSteel€4,334.31
RFQ
DAYTON 7AU13 Exhaust/supply Vent 115/208-230 V | AF3CVZ 7AU1330"1115/208-230V333/1000 hp-Belt DriveUnassembledSteel€3,689.24
RFQ
DAYTON 7AU14 Exhaust/supply Vent 115/208-230 V | AF3CWA 7AU1430"1115/208-230V333/1000 hp-Belt DriveUnassembledSteel€3,878.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AU41 Exhaust/supply Vent 208-230/460 V
€4,848.95 /unit