DAYTON 7AF05 Downblast Vent Belt Drive 30-1/2 In | AF3BKZ

DAYTON 7AF05 Downblast Vent Belt Drive 30-1/2 In

Item: AF3BKZ Model: 7AF05
In Stock

Get it by Monday, Sep 29

€4,479.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Downblast Ventilator
Assembled/unassembled Unassembled
Assembly Unassembled
Base Dia. Not Applicable
Base Height 1 3/4"
Base Length 42"
Base Shape Square
Base Size 42" x 42"
Base Width 42"
Bearing Type Regreasable Pillow Block
Brake Hp 77/100 hp
Dimension A 42"
Dimension B 50"
Dimension C 36"
Dimension D 8 1/4"
Drive Package Included Yes
Drive Package With Motor Included Yes
Drive Type Belt Drive
Duty Rating Hazardous Location
Electrical Connection Power Cord
Features Nonoverloading Centrifugal Wheel Design
For Air Type Flammable Vapor
For High-static Pressure Applications No
High-efficiency Motor No
Housing Length 50"
Housing Material Aluminum
Housing Width 50"
Includes Hazardous Location Motor
Includes Drive Package Yes
Includes Motor Yes
Max. Bhp 0.77 bhp
Max. Inlet Temp. 180°F
Motor Hp 3/4 hp
Motor Location Out Of Airstream
Motor Voltage 115/208-230V
Mount Type Roof Curb
Mounting Location Roof
Overall Dia. 50"
Overall Height 37 3/4"
Overall Length 50"
Overall Width 50"
Phase 1
Propeller Shaft Dia. 1"
Resistance Properties Weather Resistant
Safety Features Birdscreen
Shaft Dia. Sheave End 1"
Shaft Dia. Wheel End 1"
Sones @ 0.125-in. Sp @ 5 Ft. 10.6 sones
Sones @ 0.250-in. Sp @ 5 Ft. 9.6 sones
Sones @ 0.500-in. Sp @ 5 Ft. 8.1 sones
Speed Control No
Wheel Dia. 30 1/2"
Wheel Material Aluminum
Wheel Type Backward Inclined
Compatible Curb Grainger Part Number 2RB81, 2ZV84, 3C438, 4C455, 4HX43, 4HX51
Standards AMCA SOUND AND AIR, UL

Shipping Info:

Ship weight (kg) 126.0315
Ship height (cm)95.89
Ship length (cm)127
Ship width (cm)127
HS code8414596060
Country of OriginUS

Product Variants

ProductModelAssembled/unassembledOverall HeightPhaseMotor HpCfm @ 0.000-in. SpDimension ADimension BDimension CPrice
DAYTON 2RB59 Downblast Vent Belt Drive 11 In | AC3BHQ 2RB59Assembled26 5/8"11/4 hp-19"24 3/8"24 7/8"€1,137.53
DAYTON 2RB60 Downblast Vent Belt Drive 11 In | AC3BHR 2RB60Assembled26 5/8"11/4 hp-19"24 3/8"24 7/8"€1,061.97
DAYTON 2RB61 Downblast Vent Belt Drive 11 In | AC3BHT 2RB61Assembled26 5/8"11/4 hp-19"24 3/8"24 7/8"€1,175.57
DAYTON 2RB62 Downblast Vent Belt Drive 11 In | AC3BHU 2RB62Assembled26 5/8"1333/1000 hp-22"24 3/8"24 7/8"€1,250.60
DAYTON 2RB63 Downblast Vent Belt Drive 13-1/4 In | AC3BHV 2RB63Assembled26 5/8"11/2 hp-22"24 3/8"24 7/8"€1,198.97
DAYTON 2RB64 Downblast Vent Belt Drive 14-3/4 In | AC3BHW 2RB64Assembled26 5/8"11/2 hp-26"28 3/8"25 3/8"€1,343.67
DAYTON 3GY66 Downblast Vent Belt Drive 18-1/2 In | AC9JZC 3GY66Assembled29 3/4"3--30"35 1/2"34 3/8"€2,033.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AF05 Downblast Vent Belt Drive 30-1/2 In
€4,479.54 /unit