DAYTON 7A697 Upblast Ventilator 18-1/2 Inch 208-230/460v | AF3ANF

DAYTON 7A697 Upblast Ventilator 18-1/2 Inch 208-230/460v

Item: AF3ANF Model: 7A697
In Stock

Get it by Monday, Sep 29

€1,984.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Upblast Ventilator
Assembled/unassembled Unassembled
Assembly Unassembled
Base Dia. Not Applicable
Base Height 1 3/4" , 1 4/5"
Base Length 30"
Base Shape Square
Base Size 30" x 30"
Base Width 30"
Bearing Type Regreasable Pillow Block
Brake Hp 13/25 hp
Dimension A 30"
Dimension B 35 3/8"
Dimension C 34 3/4"
Dimension D 21"
Drive Package Included Yes
Drive Package With Motor Included Yes
Drive Type Belt Drive
Duty Rating Standard
For Air Type Kitchen Air
For High-static Pressure Applications No
High-efficiency Motor No
Housing Length 35 2/5"
Housing Material Aluminum , Spun
Housing Width 35 2/5"
Hp 1/2 hp
Includes Drive Package Yes
Includes Motor Yes
Max. Bhp 13/25 bhp
Max. Inlet Temp. 300°F
Motor Location Out Of Airstream
Motor Voltage 208-230/460V
Mount Type Roof Curb
Mounting Location Roof
Overall Dia. 35 3/8"
Overall Height 36 1/2"
Phase 3
Propeller Shaft Dia. 3/4"
Recommended Damper Size (in.) 23" x 23"
Requires Roof Curb For New Installation
Safety Features Fully Rolled Windband
Shaft Dia. Sheave End 3/4"
Shaft Dia. Wheel End 3/4"
Sones @ 0.125-in. Sp @ 5 Ft. 13.5 sones
Sones @ 0.250-in. Sp @ 5 Ft. 13.1 sones
Sones @ 0.500-in. Sp @ 5 Ft. 12.4 sones
Speed Controllable No
Wheel Dia. 18 1/2"
Wheel Material Aluminum
Wheel Type Backward Inclined

Shipping Info:

Ship weight (kg) 65.2815
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414599080
Country of OriginUS

Product Variants

ProductModelPhaseOverall HeightAssembled/unassembledHousing MaterialOverall WidthShaft Dia. Wheel EndOverall Dia.Base LengthPrice
DAYTON 1MBE7 Upblast Ventilator 11-1/4 Inch 115/208-230v | AB2JDR 1MBE7130"AssembledAluminum24 7/8"3/4"24 7/8"22"€1,513.29
DAYTON 1MBE8 Upblast Ventilator 13-1/4 Inch 115/208-230v | AB2JDT 1MBE8130"AssembledAluminum24 7/8"3/4"24 7/8"22"€1,628.70
DAYTON 3ATT8 Upblast Ventilator 14-3/4 Inch 115/208-230v | AC8JNY 3ATT8131 1/2"AssembledAluminum28 7/8"3/4"28 7/8"26"€1,759.11
DAYTON 3ATT9 Upblast Ventilator 14-3/4 Inch 115/230v | AC8JNZ 3ATT9131 1/2"AssembledAluminum28 7/8"3/4"28 7/8"26"€1,909.24
DAYTON 7A593 Upblast Ventilator 11-1/4 Inch 115/208-230v | AF3AJG 7A593126 7/8"UnassembledAluminum-3/4"24 7/8"22"€1,676.31
DAYTON 7A594 Upblast Ventilator 11-1/4 Inch 115/208-230v | AF3AJH 7A594126 7/8"UnassembledAluminum-3/4"24 7/8"22"€1,714.24
DAYTON 7A615 Upblast Ventilator 13-1/4 Inch 115/208-230v | AF3AJT 7A615126 7/8"UnassembledAluminum-3/4"24 7/8"22"€1,819.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7A697 Upblast Ventilator 18-1/2 Inch 208-230/460v
€1,984.67 /unit