DAYTON 6PPR5 Conversion Kit | AF2APL

DAYTON 6PPR5 Conversion Kit

Item: AF2APL Model: 6PPR5
7 In Stock

Ships within 2 days via

€88.78 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Conversion Kit
Compatible With Low Profile Unit Heaters
Material Metal
Compatible Grainger Part Number 2RYU7
Compatible Mfr. Model Number 2RYU7
Standards ETL, ETLC

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.78
Ship length (cm)14.22
Ship width (cm)12.7
HS code7322900045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DAYTON 6PPR6 Conversion Kit | AF2APM 6PPR6Metal€88.78
DAYTON 6PPR7 Conversion Kit | AF2APN 6PPR7Metal€87.11
DAYTON 6PPR8 Conversion Kit | AF2APP 6PPR8Metal€87.11
DAYTON 6PPR9 Conversion Kit | AF2APQ 6PPR9Metal€87.11
DAYTON 6PPT0 Conversion Kit | AF2APR 6PPT0Metal€87.11
DAYTON 6PPT1 Conversion Kit | AF2APT 6PPT1Metal€87.11
DAYTON 6PPT2 Conversion Kit | AF2APU 6PPT2Metal€87.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6PPR5 Conversion Kit
€88.78 /unit