Flat Shipping
Flat Shipping at

DAYTON 60PG23 Portable Gas Torpedo Heater, 125000 BtuH, 3100 sq ft Heating Area | CJ3AUP

DAYTON 60PG23 Portable Gas Torpedo Heater, 125000 BtuH, 3100 sq ft Heating Area

Item: CJ3AUP Model: 60PG23
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€578.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heater
Air Flow Rate 220 CFM
Amps 0.35A
Automatic Safety Shut-off Included Yes
Built-in Air Pressure Gauge Included No
Cord Length 11 3/4"
Digital Temperature Readout Included No
Features Quiet Design
Flame-out Sensor Included Yes
For Use Indoors/outdoors Outdoor Only
For Use Outdoors Outdoor Only
Fuel Gauge Included No
Fuel Type Propane
Fuel Type Ignition Type Ignition Power Source Electric Powered, Liquid Propane, Manual Push-Button Electric Spark
Heating Capacity Output 125000 btuH
Heating Method Fan Forced
Height 17 3/8"
Housing Color Black
Housing Finish Matte
Housing Material Steel
Led Diagnostics Included No
Manufacturer Warranty Length 1 Year Limited
Min. Cylinder Size 40 lbs.
On/off Switch Included Yes
Overall Depth 22 3/8"
Power Failure Indicator Included No
Thermal Overheat Protection Manual Reset
Thermostat Included No
Width 8 3/4"

Shipping Info:

Ship weight (kg) 8.6175
Ship height (cm)44.13
Ship length (cm)56.83
Ship width (cm)22.23
Country of OriginCN

Product Variants

ProductModelOverall DepthHeating Capacity OutputOverall HeightHeating MethodHeightWidthPhaseOverall WidthPrice
DAYTON 2YV13 Surface-Mount Pump House Heater, 500W/375W/500W, 120VAC/208VAC/240VAC, 1 Phase, Convection | CH6JLT 2YV133 1/2"-5"Convection--1.021"€305.01
DAYTON 21MK93 Gas Infrared Patio Heater, Natural Gas, 34000 BtuH Heating Capacity Input, 8 x 8 ft | CJ2GRD 21MK93--------€1,678.62
DAYTON 21MK94 Gas Infrared Patio Heater, Propane, 34000 BtuH Heating Input, 8 ft Min. Height | CJ2GRE 21MK94--------€1,741.57
DAYTON 60PG22 Portable Gas Torpedo Heater, 60000 BtuH, 1350 sq ft Heating Area | CJ3AUQ 60PG2217 3/8"60000 btuH-Fan Forced13 7/8"7 7/8"--€326.56
DAYTON 400C59 Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-phase, Gray | CJ3CWZ 400C59---Fan Forced----€1,022.33
DAYTON 400C58 Recessed Electric Wall-Mount Heater, 4000W, 240V AC, 1-phase, White | CJ3CXA 400C58---Fan Forced----€989.99
DAYTON 400C60 Recessed Electric Wall-Mount Heater, 4000W, 208V AC, 1-phase, Gray | CJ3CXB 400C60---Fan Forced----€1,029.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 60PG23 Portable Gas Torpedo Heater, 125000 BtuH, 3100 sq ft Heating Area
€578.96 /unit