DAYTON 5PV71 Fan Guard 13-3/4 Inch H 31-1/2 Inch Width | AE6CMK

DAYTON 5PV71 Fan Guard 13-3/4 Inch H 31-1/2 Inch Width

Item: AE6CMK Model: 5PV71
In Stock

Get it by Monday, Sep 29

€869.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fan Guard
Color Dark Gray
Compatible With Product Type Unit Heaters
Diameter X Depth 35 1/2" x 7 3/8"
Includes Mounting Hardware
Overall Depth 7 3/8"
Overall Dia. 35 1/2"
Compatible Grainger Part Number 5PV59, 5PV60, 5PV61, 5PV62
Compatible Mfr. Model Number 5PV59, 5PV60, 5PV61, 5PV62
Material Metal Wire
Product Type OSHA Fan Guard

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)35.56
Ship length (cm)86.36
Ship width (cm)86.36
HS code8414901080
Country of OriginUS

Product Variants

ProductModelRadiator ConnectionFinishFits Fan ShapeFrame MaterialFan Guard Mounting SideFor Fan SizeGradePrice
DAYTON 3FHV3 Fan Guard For Use With AC8LKW | AC9BRQ 508212-Baked On-----€327.85
DAYTON 3221005100 Fan Guard | AD4VBY 44F255 3221005100-------€21.58
DAYTON 5PV69 Fan Guard 9-3/4 Inch H 21 Inch Width 6 Inch D | AE6CMH 5PV69-------€638.46
DAYTON 5PV70 Fan Guard 7 Inch H 24-3/4 Inch Width | AE6CMJ 5PV70-------€674.75
DAYTON 5PV72 Fan Guard 6-1/2 Inch H 14-1/4 Inch Width | AE6CML 5PV72-------€588.06
DAYTON 5PV73 Fan Guard 17 Inch H 37-1/4 Inch Width | AE6CMM 5PV73-------€1,033.48
DAYTON 5PV74 Fan Guard 8 Inch H 17 Inch Width 17 Inch D | AE6CMN 5PV74-------€604.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PV71 Fan Guard 13-3/4 Inch H 31-1/2 Inch Width
€869.07 /unit