DAYTON 5PV58 Hydronic Unit Heater 16 Inch H 3200 Cfm | AE6CLW

DAYTON 5PV58 Hydronic Unit Heater 16 Inch H 3200 Cfm

Item: AE6CLW Model: 5PV58
In Stock

Get it by Monday, Sep 29

€2,505.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydronic Unit Heater
Air Flow Direction Vertical
Air Flow Rate 3200 CFM
Amperage 3.6A
Amps 3.6A
Coil Type Rectangular
Connection Size 2"
Depth 29 1/2"
Fan Dia. 19 3/4"
Fan Guard Type No Guard
Fan Phase 1
Flow Rate 14.4 GPM
Heating Capacity 210200 btuH
Heating Element Diameter 5/8"
Heating Method Steam, Water
Height 16"
Inlet/outlet Npt 2"
Max. Operating Pressure 75 psi
Max. Operating Temp. 320°F
Motor Enclosure Design Totally Enclosed
Motor Hp 1/4 hp
Mounting Height 22 ft.
Output @ 2 Psi Steam 210200 btuH
Output @ 200 Deg. F Water 139700 btuH
Overall Depth 29 1/2"
Overall Dimensions - H X W X D 16" x 29.5" x 29.5"
Overall Height 16"
Overall Width 29 1/2"
Phase 1
Thermostat Included No
Wattage Output 186 W
Width 29 1/2"
Standards ETL, ETLC LISTED

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)40.64
Ship length (cm)74.93
Ship width (cm)74.93
HS code8516290090
Country of OriginUS

Product Variants

ProductModelAir Flow DirectionOutput @ 2 Psi SteamDepthHeightWidthAir Flow RateMax. Operating PressureMotor Enclosure DesignPrice
DAYTON 1EBC1 Hydronic Unit Heater 28 Inch Width 3500 Cfm | AA9NLY 1EBC1Horizontal240000 btuH14"30 1/4"27 7/8"3500 CFM150 psiTotally Enclosed€3,778.83
DAYTON 1EBC2 Hydronic Unit Heater 28 Inch Width 4200 Cfm | AA9NLZ 1EBC2Horizontal280000 btuH18"30 1/4"28"4200 CFM150 psiTotally Enclosed€4,191.79
DAYTON 1EBC3 Hydronic Unit Heater 19 Inch D 5000 Cfm | AA9NMA 1EBC3Horizontal300000 btuH19"37 3/4"33 1/2"5000 CFM150 psiTotally Enclosed€4,783.24
DAYTON 1EBC4 Hydronic Unit Heater 20 Inch D 5500 Cfm | AA9NMB 1EBC4Horizontal360000 btuH20"37 3/4"33 1/2"5500 CFM150 psiTotally Enclosed€5,187.83
DAYTON 3DUF7 Hydronic Unit Heater 18 Inch H 450 Cfm | AC8UBK 3DUF7Horizontal24000 btuH9"18"14 5/8"450 CFM150 psiTotally Enclosed€1,091.28
DAYTON 4NHG4 Hydronic Unit Heater 28 Inch Width 14 Inch D | AD8XRY 4NHG4Horizontal240000 btuH14"30 1/4"28"3500 CFM150 psiTotally Enclosed€3,584.35
DAYTON 4NHG5 Hydronic Unit Heater 28 Inch Width 18 Inch D | AD8XRZ 4NHG5Horizontal280000 btuH18"30 1/4"28"4200 CFM150 psiTotally Enclosed€3,938.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PV58 Hydronic Unit Heater 16 Inch H 3200 Cfm
€2,505.92 /unit