DAYTON 5PV53 Hydronic Unit Heater 19-1/2 Inch Width | AE6CLQ

DAYTON 5PV53 Hydronic Unit Heater 19-1/2 Inch Width

Item: AE6CLQ Model: 5PV53
In Stock

Get it by Monday, Sep 29

€1,953.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydronic Unit Heater
Air Flow Direction Horizontal
Air Flow Rate 1.4 CFM , 1400 CFM
Amperage 2.2A
Amps 2.2A
Coil Type Header
Connection Size 1 1/2"
Depth 13 13/16" , 14"
Fan Dia. 16"
Fan Phase 1
Flow Rate 7 GPM
Heating Capacity 96000 btuH
Heating Element Diameter 1/2"
Heating Method Steam, Water
Height 24"
Includes Adjustable Louvers
Inlet/outlet Npt 1 1/2"
Max. Operating Pressure 75 psi
Max. Operating Temp. 320°F
Motor Enclosure Design Totally Enclosed
Motor Hp 83/1000 hp
Mounting Height 11 ft.
Number Of Louvers 8
Output @ 2 Psi Steam 96000 btuH
Output @ 200 Deg. F Water 69700 btuH
Overall Depth 13 13/16"
Overall Dimensions - H X W X D 24" x 19.625" x 13.812"
Overall Height 24"
Overall Width 19 5/8"
Phase 1
Thermostat Included No
Wattage Output 62 W
Width 19 1/2" , 19 5/8"
Standards ETL, ETLC LISTED

Shipping Info:

Ship weight (kg) 24.525
Ship height (cm)60.96
Ship length (cm)35.08
Ship width (cm)49.85
HS code8516100040
Country of OriginUS

Product Details:

    • Fan Guard Type (OSHA)

Product Variants

ProductModelAir Flow DirectionOutput @ 2 Psi SteamDepthHeightWidthAir Flow RateMax. Operating PressureMotor Enclosure DesignPrice
DAYTON 1EBC1 Hydronic Unit Heater 28 Inch Width 3500 Cfm | AA9NLY 1EBC1Horizontal240000 btuH14"30 1/4"27 7/8"3500 CFM150 psiTotally Enclosed€3,778.83
DAYTON 1EBC2 Hydronic Unit Heater 28 Inch Width 4200 Cfm | AA9NLZ 1EBC2Horizontal280000 btuH18"30 1/4"28"4200 CFM150 psiTotally Enclosed€4,191.79
DAYTON 1EBC3 Hydronic Unit Heater 19 Inch D 5000 Cfm | AA9NMA 1EBC3Horizontal300000 btuH19"37 3/4"33 1/2"5000 CFM150 psiTotally Enclosed€4,783.24
DAYTON 1EBC4 Hydronic Unit Heater 20 Inch D 5500 Cfm | AA9NMB 1EBC4Horizontal360000 btuH20"37 3/4"33 1/2"5500 CFM150 psiTotally Enclosed€5,187.83
DAYTON 3DUF7 Hydronic Unit Heater 18 Inch H 450 Cfm | AC8UBK 3DUF7Horizontal24000 btuH9"18"14 5/8"450 CFM150 psiTotally Enclosed€1,091.28
DAYTON 4NHG4 Hydronic Unit Heater 28 Inch Width 14 Inch D | AD8XRY 4NHG4Horizontal240000 btuH14"30 1/4"28"3500 CFM150 psiTotally Enclosed€3,584.35
DAYTON 4NHG5 Hydronic Unit Heater 28 Inch Width 18 Inch D | AD8XRZ 4NHG5Horizontal280000 btuH18"30 1/4"28"4200 CFM150 psiTotally Enclosed€3,938.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PV53 Hydronic Unit Heater 19-1/2 Inch Width
€1,953.11 /unit