DAYTON 5PV48 Hydronic Unit Heater 17 Inch Width 11 Inch D | AE6CLK

DAYTON 5PV48 Hydronic Unit Heater 17 Inch Width 11 Inch D

Item: AE6CLK Model: 5PV48
In Stock

Get it by Monday, Sep 29

€1,522.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydronic Unit Heater
Air Flow Direction Horizontal
Air Flow Rate 900 CFM
Amperage 1.4A
Amps 1.4A
Coil Type Header
Connection Size 1 1/4"
Depth 10 15/16" , 11"
Fan Dia. 12"
Fan Phase 1
Flow Rate 4.4 GPM
Heating Capacity 60000 btuH
Heating Element Diameter 1/2"
Heating Method Steam, Water
Height 20 1/2"
Includes Adjustable Louvers
Inlet/outlet Npt 1 1/4"
Max. Operating Pressure 75 psi
Max. Operating Temp. 320°F
Motor Enclosure Design Totally Enclosed
Motor Hp 1/20 hp
Mounting Height 10 ft.
Number Of Louvers 6
Output @ 2 Psi Steam 60000 btuH
Output @ 200 Deg. F Water 43600 btuH
Overall Depth 10 15/16"
Overall Dimensions - H X W X D 20 1/2" x 17 1/8" x 10 15/16"
Overall Height 20 1/2"
Overall Width 17 1/8"
Phase 1
Thermostat Included No
Wattage Output 37 W
Width 17 1/8" , 17"
Standards ETL, ETLC LISTED

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)52.07
Ship length (cm)27.78
Ship width (cm)43.5
HS code7322900015
Country of OriginUS

Product Details:

    • Fan Guard Type (OSHA)

Product Variants

ProductModelAir Flow DirectionOutput @ 2 Psi SteamDepthHeightWidthAir Flow RateMax. Operating PressureMotor Enclosure DesignPrice
DAYTON 1EBC1 Hydronic Unit Heater 28 Inch Width 3500 Cfm | AA9NLY 1EBC1Horizontal240000 btuH14"30 1/4"27 7/8"3500 CFM150 psiTotally Enclosed€3,778.83
DAYTON 1EBC2 Hydronic Unit Heater 28 Inch Width 4200 Cfm | AA9NLZ 1EBC2Horizontal280000 btuH18"30 1/4"28"4200 CFM150 psiTotally Enclosed€4,191.79
DAYTON 1EBC3 Hydronic Unit Heater 19 Inch D 5000 Cfm | AA9NMA 1EBC3Horizontal300000 btuH19"37 3/4"33 1/2"5000 CFM150 psiTotally Enclosed€4,783.24
DAYTON 1EBC4 Hydronic Unit Heater 20 Inch D 5500 Cfm | AA9NMB 1EBC4Horizontal360000 btuH20"37 3/4"33 1/2"5500 CFM150 psiTotally Enclosed€5,187.83
DAYTON 3DUF7 Hydronic Unit Heater 18 Inch H 450 Cfm | AC8UBK 3DUF7Horizontal24000 btuH9"18"14 5/8"450 CFM150 psiTotally Enclosed€1,091.28
DAYTON 4NHG4 Hydronic Unit Heater 28 Inch Width 14 Inch D | AD8XRY 4NHG4Horizontal240000 btuH14"30 1/4"28"3500 CFM150 psiTotally Enclosed€3,584.35
DAYTON 4NHG5 Hydronic Unit Heater 28 Inch Width 18 Inch D | AD8XRZ 4NHG5Horizontal280000 btuH18"30 1/4"28"4200 CFM150 psiTotally Enclosed€3,938.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PV48 Hydronic Unit Heater 17 Inch Width 11 Inch D
€1,522.31 /unit