DAYTON 5PV29 Hydronic Unit Heater 14 Inch D 2600 Cfm | AE6CKY

DAYTON 5PV29 Hydronic Unit Heater 14 Inch D 2600 Cfm

Item: AE6CKY Model: 5PV29
In Stock

Get it by Monday, Sep 29

€2,530.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydronic Unit Heater
Air Flow Direction Horizontal
Air Flow Rate 2600 CFM
Amperage 4.5A
Amps 4.5A
Coil Type Header
Connection Size 1 1/2"
Depth 13 3/4" , 14"
Fan Dia. 18"
Fan Guard Type Standard Guard
Fan Phase 1
Flow Rate 11.3 GPM
Heating Capacity 156000 btuH
Heating Element Diameter 1/2"
Heating Method Steam, Water
Height 27 3/4"
Includes Adjustable Louvers
Inlet/outlet Npt 1 1/2"
Max. Operating Pressure 75 psi
Max. Operating Temp. 320°F
Motor Enclosure Design Open Frame , Totally Enclosed
Motor Hp 333/1000 hp
Mounting Height 13 ft.
Number Of Louvers 9
Output @ 2 Psi Steam 156000 btuH
Output @ 200 Deg. F Water 113000 btuH
Overall Depth 13 3/4"
Overall Dimensions - H X W X D 27 3/4" x 23 3/8" x 13 3/4"
Overall Height 27 3/4"
Overall Width 23 3/8"
Phase 1
Thermostat Included No
Wattage Output 248 W
Width 23 1/2" , 23 3/8"
Standards ETL, ETLC LISTED

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)70.49
Ship length (cm)34.93
Ship width (cm)59.37
HS code8516100040
Country of OriginUS

Product Details:

    • Fan Guard Type (Non OSHA)

Product Variants

ProductModelAir Flow DirectionOutput @ 2 Psi SteamDepthHeightWidthAir Flow RateMax. Operating PressureMotor Enclosure DesignPrice
DAYTON 1EBC1 Hydronic Unit Heater 28 Inch Width 3500 Cfm | AA9NLY 1EBC1Horizontal240000 btuH14"30 1/4"27 7/8"3500 CFM150 psiTotally Enclosed€3,778.83
DAYTON 1EBC2 Hydronic Unit Heater 28 Inch Width 4200 Cfm | AA9NLZ 1EBC2Horizontal280000 btuH18"30 1/4"28"4200 CFM150 psiTotally Enclosed€4,191.79
DAYTON 1EBC3 Hydronic Unit Heater 19 Inch D 5000 Cfm | AA9NMA 1EBC3Horizontal300000 btuH19"37 3/4"33 1/2"5000 CFM150 psiTotally Enclosed€4,783.24
DAYTON 1EBC4 Hydronic Unit Heater 20 Inch D 5500 Cfm | AA9NMB 1EBC4Horizontal360000 btuH20"37 3/4"33 1/2"5500 CFM150 psiTotally Enclosed€5,187.83
DAYTON 3DUF7 Hydronic Unit Heater 18 Inch H 450 Cfm | AC8UBK 3DUF7Horizontal24000 btuH9"18"14 5/8"450 CFM150 psiTotally Enclosed€1,091.28
DAYTON 4NHG4 Hydronic Unit Heater 28 Inch Width 14 Inch D | AD8XRY 4NHG4Horizontal240000 btuH14"30 1/4"28"3500 CFM150 psiTotally Enclosed€3,584.35
DAYTON 4NHG5 Hydronic Unit Heater 28 Inch Width 18 Inch D | AD8XRZ 4NHG5Horizontal280000 btuH18"30 1/4"28"4200 CFM150 psiTotally Enclosed€3,938.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5PV29 Hydronic Unit Heater 14 Inch D 2600 Cfm
€2,530.56 /unit