DAYTON 5JME5 Axial Blower 24vdc 4-3/4in H 4-3/4in W | AE4DTB

DAYTON 5JME5 Axial Blower 24vdc 4-3/4in H 4-3/4in W

Item: AE4DTB Model: 5JME5
7 In Stock

Ships within 2 days via

€48.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Axial Blower
Amps 0.38A
Bearing Type Ball
Blade Material Polybutylene
Cfm @ 0.000-in. Sp 35.9 CFM
Color Black
Cord Length 1 ft.
Depth 1 1/4"
Electrical Connection Twelve Inch Leads
Environmental Applications Equipment Cooling
Fan Voltage 24V DC
Height 4 3/4"
Housing Finish Black Painted
Housing Material PBT Plastic
Lead Length 12"
Lead Size 12"
Max. Ambient Temp. 158°F
Motor Insulation Class A
Motor Type DC
Mounting Eye O.c. 4 1/8"
Mounting Position Vertical
Shape Square
Sound Level 53.8 dBA
Voltage 24V DC
Wattage 9.1 W
Width 4 3/4"
Standards CE, CUL, ROHS, UL (E19455)

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)12.19
Ship length (cm)12.7
Ship width (cm)4.83
HS code8414596060
Country of OriginCN

Product Variants

ProductModelVoltageHeightDepthElectrical ConnectionHousing MaterialCfm @ 0.000-in. SpBearing TypeMounting PositionPrice
DAYTON 2RTD3 Axial Blower 230vac 4-3/4in H 4-3/4in W | AC3DJZ 2RTD3230V AC4 3/4"1 1/2"TerminalsAluminum31 CFMSleeveHorizontal€58.56
DAYTON 2RTK4 Axial Blower 230vac 5 Inch H 4-3/4in W | AC3DLL 2RTK4230V AC5"1 1/2"Twelve Inch LeadsPBT Plastic12.2/13.8 CFMSleeveHorizontal€65.31
DAYTON 5JME6 Axial Blower 48vdc 4-3/4in H 4-3/4in W | AE4DTC 5JME648V DC4 3/4"1 1/4"Twelve Inch LeadsPBT Plastic31.4 CFMBallVertical€40.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5JME5 Axial Blower 24vdc 4-3/4in H 4-3/4in W
€48.27 /unit