DAYTON 55FG98 Gas Wall And Ceiling Unit Heater, 250000 BtuH Heating Capacity, Blower | CJ3VTX

DAYTON 55FG98 Gas Wall And Ceiling Unit Heater, 250000 BtuH Heating Capacity, Blower

Item: CJ3VTX Model: 55FG98
In Stock

Get it by Monday, Sep 29

€4,411.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heater
Air Flow Direction Horizontal
Burner Air Inlet Size 5"
Combustion Type Field Convertible
Depth 56 1/8"
Drive Type Belt
Fan Type Blower
Flue Dia. 5"
Fuel Type Propane
Fuel Type, Combustion Type Field Convertible, Propane
Full Load Amps 15.6A
Gas Connection 3/4"
Gas Connection Size 3/4"
Heat Exchanger Gauge 20 ga.
Heat Output 207500 btuH
Heating Capacity Input 250000 btuH
Heating Capacity Output 207500 btuH
Heating Method Fan Forced
Height 33 3/4"
Ignition System Direct Spark
Ignition Type Direct Spark
Includes Adjustable Louvers
Indoor Air Discharge Height 24 1/2"
Indoor Air Discharge Width 30 3/4"
Installation Height 8 ft. to 20 ft.
Max. Amps 15.6A
Mounting Height 8 ft. to 20 ft.
Mounting Hole Dia. 3/4"
Mounting Location Ceiling
O.c. Mounting 30 5/8"
Overall Depth 56 1/8"
Overall Dimensions 33 3/4" x 37 1/4" x 56 1/8"
Overall Height 33 3/4"
Overall Width 37 1/4"
Phase 1
Profile Type Standard
Thermal Efficiency Rating 83%
Thermostat Included No
Vent Power
Vent Type Power
Width 37 1/4"
Standards ETL, ETLC CERTIFIED

Shipping Info:

Ship weight (kg) 192.6
Ship height (cm)85.73
Ship length (cm)142.56
Ship width (cm)94.62
Country of OriginUS

Product Variants

ProductModelOverall DepthHeating Capacity OutputOverall HeightHeating MethodHeightWidthPhaseOverall WidthPrice
DAYTON 2YV13 Surface-Mount Pump House Heater, 500W/375W/500W, 120VAC/208VAC/240VAC, 1 Phase, Convection | CH6JLT 2YV133 1/2"-5"Convection--1.021"€305.01
DAYTON 21MK93 Gas Infrared Patio Heater, Natural Gas, 34000 BtuH Heating Capacity Input, 8 x 8 ft | CJ2GRD 21MK93--------€1,678.62
DAYTON 21MK94 Gas Infrared Patio Heater, Propane, 34000 BtuH Heating Input, 8 ft Min. Height | CJ2GRE 21MK94--------€1,741.57
DAYTON 60PG23 Portable Gas Torpedo Heater, 125000 BtuH, 3100 sq ft Heating Area | CJ3AUP 60PG2322 3/8"125000 btuH-Fan Forced17 3/8"8 3/4"--€578.96
DAYTON 60PG22 Portable Gas Torpedo Heater, 60000 BtuH, 1350 sq ft Heating Area | CJ3AUQ 60PG2217 3/8"60000 btuH-Fan Forced13 7/8"7 7/8"--€326.56
DAYTON 400C59 Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-phase, Gray | CJ3CWZ 400C59---Fan Forced----€1,022.33
DAYTON 400C58 Recessed Electric Wall-Mount Heater, 4000W, 240V AC, 1-phase, White | CJ3CXA 400C58---Fan Forced----€989.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55FG98 Gas Wall And Ceiling Unit Heater, 250000 BtuH Heating Capacity, Blower
€4,411.16 /unit