DAYTON 55FG96 Gas Wall And Ceiling Unit Heater, 175000 BtuH Heating Capacity, Blower | CJ3VTY

DAYTON 55FG96 Gas Wall And Ceiling Unit Heater, 175000 BtuH Heating Capacity, Blower

Item: CJ3VTY Model: 55FG96
In Stock

Get it by Monday, Sep 29

€3,643.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heater
Standards ETL, ETLC CERTIFIED

Shipping Info:

Ship weight (kg) 172.8
Ship height (cm)85.73
Ship length (cm)142.56
Ship width (cm)94.62
Country of OriginUS

Product Variants

ProductModelOverall DepthHeating Capacity OutputOverall HeightHeating MethodHeightWidthPhaseOverall WidthPrice
DAYTON 2YV13 Surface-Mount Pump House Heater, 500W/375W/500W, 120VAC/208VAC/240VAC, 1 Phase, Convection | CH6JLT 2YV133 1/2"-5"Convection--1.021"€305.01
DAYTON 21MK93 Gas Infrared Patio Heater, Natural Gas, 34000 BtuH Heating Capacity Input, 8 x 8 ft | CJ2GRD 21MK93--------€1,678.62
DAYTON 21MK94 Gas Infrared Patio Heater, Propane, 34000 BtuH Heating Input, 8 ft Min. Height | CJ2GRE 21MK94--------€1,741.57
DAYTON 60PG23 Portable Gas Torpedo Heater, 125000 BtuH, 3100 sq ft Heating Area | CJ3AUP 60PG2322 3/8"125000 btuH-Fan Forced17 3/8"8 3/4"--€578.96
DAYTON 60PG22 Portable Gas Torpedo Heater, 60000 BtuH, 1350 sq ft Heating Area | CJ3AUQ 60PG2217 3/8"60000 btuH-Fan Forced13 7/8"7 7/8"--€326.56
DAYTON 400C59 Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-phase, Gray | CJ3CWZ 400C59---Fan Forced----€1,022.33
DAYTON 400C58 Recessed Electric Wall-Mount Heater, 4000W, 240V AC, 1-phase, White | CJ3CXA 400C58---Fan Forced----€989.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 55FG96 Gas Wall And Ceiling Unit Heater, 175000 BtuH Heating Capacity, Blower
€3,643.75 /unit